Shop MALTA DYNAMICS
See all product information
Create Account
Fall Compliance Kit w/Anchor Strap-Universal Warthog Pass-Thru Safety Harness Kit
- Mfr # B2000-C5104-A6350
- Zoro # G423363369
product price:Â
$
87.99
/ea
Key Features
Series
MD Kits
Kit Components
Harness, Lanyard, Bucket, Anchor Strap
Hardware Material
Polyester, Steel
Weight Capacity
310 lb
Standards
ANSI Z359.11-2014, ANSI A10.32-12, OSHA 1926 Subpart M, OSHA 1910
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B2000-C5104-A6350
- Zoro #
- G423363369
- UPC #
- -
- Country of Origin
- China
- Series
- MD Kits
- Item
- Harness Kit
- Kit Components
- Harness, Lanyard, Bucket, Anchor Strap
- Hardware Material
- Polyester, Steel
- Weight Capacity
- 310 lb
- Standards
- ANSI Z359.11-2014, ANSI A10.32-12, OSHA 1926 Subpart M, OSHA 1910
- Harness Sizing
- L-XL
- Harness Application
- Fall Protection
- Color
- Orange
Description
The Malta Dynamics Fall Protection Compliance Bucket Kit is a complete, jobsite-ready solution for workers who need reliable fall protection. Packaged in a convenient reusable bucket, the kit combines a full body harness, a stretch shock absorbing lanyard, and a 4 ft cross arm strap to simplify compliance and provide safe, effective protection. Designed for durability and ease of use, this kit helps crews stay prepared and protected on every job. Includes: 1 Full Body Harness 1 Shock Absorbing Lanyard 1 Cross Arm Strap 1 Reusable Bucket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.