Shop MALTA DYNAMICS
See all product information
Create Account
Flash Hog FR/Arc Flash Harness-ANSI Z359 ASTM F887-23 OSHA 1926-Electrical Protection (2XL)
- Mfr # B5002
- Zoro # G423363383
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Series
Flash Hog
Standards
ANSI Z359.11-2021, OSHA 1926 Subpart M, OSHA 1910.66, OSHA 1926.502, ASTM F887-23 Arc Flash Standards
Harness Style
Pass-Thru
Weight Capacity
310 lb
Harness Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B5002
- Zoro #
- G423363383
- UPC #
- 818011026496
- Country of Origin
- China
Details
- Harness Sizing
- 2XL
- Item
- Arc Flash Harness
- Series
- Flash Hog
- Standards
- ANSI Z359.11-2021, OSHA 1926 Subpart M, OSHA 1910.66, OSHA 1926.502, ASTM F887-23 Arc Flash Standards
- Harness Style
- Pass-Thru
- Weight Capacity
- 310 lb
- Harness Color
- Black
- Hardware Material
- Heat and Flame Resistant Webbing, Dielectric Overmolded Alloy Steel
- D-Ring Locations
- Sternal, Back
Description
The Malta Dynamics Flash Hog Arc Flash Harness is engineered to protect workers in the toughest electrical and utility environments. Designed for situations where both fall hazards and arc flash risks are present, this harness combines advanced safety technology with all-day comfort to keep crews focused and productive. Built with dielectric overmolded alloy steel hardware, the Flash Hog minimizes electrical conductivity while maintaining the strength and reliability demanded on active jobsites. The flame- and heat-resistant webbing is specifically designed to perform under extreme conditions, giving workers confidence when exposed to arc flash or high-heat environments. Featuring both dorsal and sternal D-Rings, the Flash Hog offers versatile connection points for fall arrest and climbing applications, making it a smart choice for linemen, utility crews, and industrial teams working around electrical systems. Rated to support users from 130-310 lbs., it delivers reliable performance across a wide range of applications. Tested to meet ANSI Z359.11-2021, OSHA 1926/1910 regulations, and ASTM F887-23 for Arc Flash protection, the Flash Hog is a rugged, dependable harness that ensures compliance while prioritizing worker safety. Built to withstand demanding conditions, this harness is the trusted solution for professionals who can ftt afford to compromise when it comes to protection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.