Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Full Brim Hard Hat, Polyethylene, 4 Point Ratchet, Type 1, Class E and G, Green

  • Mfr # HHGN2004-Case

  • Zoro # G715079473


product price: $195.99
/pk 10, $19.60/ea
Free Shipping & Returns

Key Features

Head Protection Style
Full Brim
Head Protection Material
Polyethylene
Fits Hat Size
One Size Fits Most
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HHGN2004-Case
Zoro #
G715079473
UPC #
818011024386
Country of Origin
United States

Dimensions

Fits Hat Size
One Size Fits Most

Details

Item
Full Brim Hard Hat
Head Protection Style
Full Brim
Head Protection Material
Polyethylene
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Color
Green
ANSI Classification
Type 1, Class E and G
Features
Under Brim Glare Guard

Description

All Malta Dynamics fall protection and safety products are OSHA and ANSI compliant. No matter the industry, you're safe with us. Fits hat size 6.5-8.


  • • Premium Design: Low-profile design and low center of gravity offer excellent balance
  • • Ultimate Fit: Innovative suspension bends at flexible points for a better fit
  • • Ratchet Suspension: Ensures fast, easy size adjustments and is equipped with cushion pillows and nape cushion for a snug, comfortable fit
  • • Durable Materials: Rugged, lightweight polyethylene
  • • Made in the U.S.A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.