Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Full Brim Hard Hat, Polyethylene, 4 Point Ratchet, Type 1, Class E and G, White

  • Mfr # HHW2004-2

  • Zoro # G915079471


product price: $41.49
/pk 2, $20.75/ea

Key Features

Head Protection Style
Full Brim
Head Protection Material
Polyethylene
Fits Hat Size
One Size Fits Most
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HHW2004-2
Zoro #
G915079471
UPC #
818011025222
Country of Origin
United States

Dimensions

Fits Hat Size
One Size Fits Most

Details

Item
Full Brim Hard Hat
Head Protection Style
Full Brim
Head Protection Material
Polyethylene
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Color
White
ANSI Classification
Type 1, Class E and G
Features
Under Brim Glare Guard

Description

The Malta Dynamics full brim hard hat is the ultimate solution for providing professionals in the field with top-of-the-line head protection gear. This hard hat is designed to offer superior safety and comfort on the job site. With its glossy construction and four-point suspension system, this hard hat provides maximum coverage and stability, ensuring that professionals' heads are well-protected at all times. The poly brow pad and flexible attachment points also guarantee a comfortable and secure fit, making it ideal for extended wear. As an OSHA/ANSI compliant hard hat, you can rest assured that it meets all the necessary safety standards and regulations. Don't take any chances with professionals' safety - invest in the Malta Dynamics hard hat today and provide them with the best protection available.


  • • Premium Design: Low-profile design and low center of gravity offer excellent balance
  • • Ultimate Fit: Innovative suspension bends at flexible points for a better fit
  • • Ratchet Suspension: Ensures fast, easy size adjustments and is equipped with cushion pillows and nape cushion for a snug, comfortable fit
  • • Durable Materials: Rugged, lightweight polyethylene
  • • Made in the U.S.A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.