
Full Brim Hard Hat, Polyethylene, 4 Point Ratchet, Type 1, Class E and G, Yellow
Mfr # HHY2004
Zoro # G215079423
product price: $27.99
/eaKey Features
Head Protection Style
Full Brim
Head Protection Material
Polyethylene
Fits Hat Size
One Size Fits Most
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HHY2004
Zoro #
G215079423
UPC #
818011020395
Country of Origin
United States
Dimensions
Fits Hat Size
One Size Fits Most
Details
Item
Full Brim Hard Hat
Head Protection Style
Full Brim
Head Protection Material
Polyethylene
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Color
Yellow
ANSI Classification
Type 1, Class E and G
Features
Under Brim Glare Guard
Description
All Malta Dynamics fall protection and safety products are OSHA and ANSI compliant. No matter the industry, you're safe with us. Fits hat size 6.5-8.
- • Premium Design: Low-profile design and low center of gravity offer excellent balance
- • Ultimate Fit: Innovative suspension bends at flexible points for a better fit
- • Ratchet Suspension: Ensures fast, easy size adjustments and is equipped with cushion pillows and nape cushion for a snug, comfortable fit
- • Durable Materials: Rugged, lightweight polyethylene
- • Made in the U.S.A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.