
Hard Hat, Polyethylene, Ratchet, Orange
Mfr # HHO1004-2
Zoro # G615079528
product price: $37.85
/pk 2, $18.93/eaKey Features
Head Protection Style
Cap
Head Protection Material
Polyethylene
Fits Hat Size
One Size Fits Most
Suspension Adjustment Type
Ratchet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HHO1004-2
Zoro #
G615079528
UPC #
818011025178
Country of Origin
United States
Dimensions
Fits Hat Size
One Size Fits Most
Details
Item
Hard Hat
Head Protection Style
Cap
Head Protection Material
Polyethylene
Suspension Adjustment Type
Ratchet
Color
Orange
Description
The Malta Dynamics Cap Style Hard Hat is a standard cap style hard hat with 4-point ratchet suspension, accessory slots, and absorbent cotton brow pad. The standard series, low profile and trim developed by Malta Dynamics, features advanced comfort and styling in an economical package. The 4-point ratchet nylon suspensions are built with large, pillowed and replaceable brow pads. Fits hat size 6.5-8.
- • SAFETY & VERSATILITY: Is proudly manufactured in the United States and meets OSHA 1910.135 and 1926.100,-ANSI/ISEA Z89.1, Type I and Class E & Gs
- • FIELD TESTED & FIELD APPROVED: Trusted by professionals with over 3 decades of experience in construction, masonry, and general industries
- • COMFORTABLE FIT: Ratchet suspension allows for fast and easy size adjustments with cushion pillows and nape cushion for a snug and comfortable fit
- • BALANCED DESIGN: Low-profile design and low center of gravity provide excellent balance for increased safety and mobility
- • FLEXIBLE SUSPENSION: Innovative suspension bends at flexible points for a customized fit, increasing comfort and protection on the job
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.