Zoro Homepage

Hard Hat, Polyethylene, Ratchet, Yellow

  • Mfr # HHYHVF-10PK

  • Zoro # G315079514


product price: $514.99
/pk 10, $51.50/ea
Free Shipping & Returns

Key Features

Head Protection Style
Full Brim
Head Protection Material
Polyethylene
Fits Hat Size
One Size Fits Most
Suspension Adjustment Type
Ratchet
Size
Regular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HHYHVF-10PK
Zoro #
G315079514
UPC #
-
Country of Origin
United States

Dimensions

Fits Hat Size
One Size Fits Most
Size
Regular

Details

Item
Hard Hat
Head Protection Style
Full Brim
Head Protection Material
Polyethylene
Suspension Adjustment Type
Ratchet
Color
Yellow

Description

Malta Dynamics has put together a hard hat visor kit that is designed to provide full protection for both the head and face at the same time. This kit includes one of Malta Dynamics' fan favorites, a 4 Pt. Ratchet Full Brim Style Hard Hat, and a full-face visor with a bracket for attachment to the hard hat. The standard hard hat with a full brim features a poly brow pad and four points of attachment for a more secure fit. The full brim on the hat protects against splash, glare, and sun exposure, while the ratchet system allows for a snug and comfortable custom fit.


  • • SAFETY & VERSATILITY: Proudly made in the USA with a rugged hardshell for tough job site use. Equipped with a 4-point ratchet suspension system for easy size adjustments. Includes a durable face shield resisting impact, chemicals, shattering, and high temperatures. Meets ANSI/ISEA Z87.1-2010, ANSI/ISEA Z89.1 (Type I, Class E & G) certifications
  • • FIELD TESTED & FIELD APPROVED: Malta Dynamics full brim hard hat with visor has been field-tested and approved by safety managers, contractors, and workers. Innovative internal suspension system for better fit and balance. Low-profile design and low center of gravity offer additional balance and comfort. Manufactured in an American ISO 9002 Registered Facility
  • • FULL FACE PROTECTION: Provides full head, face, and eye protection against impact, chemicals, and high temperatures. Full brim protects against splash, glare, and sun exposure. Durable face shield safeguards against light chemical splashes and impacts. Meets face protection standards when used with Malta Dynamics headgear or face shield bracket
  • • COMFORTABLE & ADJUSTABLE: Cushion pillows and nape cushion provide a snug fit. Four-point suspension system ensures a customized fit for hat sizes 6.5-8. Nylon bracket fits over safety glasses and half mask respirators
  • • FLEXIBLE & ADAPTABLE DESIGN: Suitable for construction, manufacturing, utilities, classroom, and recreation. Lightweight and durable for extended wear. Nylon bracket fits easily over safety glasses and half mask respirators. Bright color and comprehensive face protection ensure compliance with safety standards and regulations

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.