Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HARNESS X-PAD, 50PK

  • Mfr # B0001-50

  • Zoro # G815079526


product price: $1,389.99
/pk 50, $27.80/ea
Free Shipping & Returns

Key Features

Harness Sizing
Regular
Weight Capacity
130-310 lb
Webbing Material
Polyester & Polyurethane
Harness Color
Orange/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0001-50
Zoro #
G815079526
UPC #
818011025659
Country of Origin
China

Details

Item
Harness X-Pad
Harness Sizing
Regular
Weight Capacity
130-310 lb
Webbing Material
Polyester & Polyurethane
Harness Color
Orange/Black

Description

The lenses in these tinted safety glasses are anti-scratch, and are tested to withstand real jobsites so you can wear them confidently in a variety of work environments. These glasses are intended to be worn directly on the face and not over other prescription glasses. If you are looking for eye protection that is compatible with other glasses, we offersafety glasses with side shieldsthat are designed to be worn with or without other glasses.


  • • Quality & Safety: The Malta Dynamics X-Pad provides additional upper back support for safety harnesses, reducing fatigue and discomfort during extended periods of use. This helps ensure that the user can maintain proper form and accuracy while on the job.
  • • Comfortable Design: With its padded back panel and breathable mesh fabric, the X-Pad is designed for maximum comfort during extended use. It helps distribute weight evenly across the shoulders and back, reducing pressure points and minimizing fatigue.
  • • Easy to Install: The X-Pad can be installed quickly and easily with hook and loop fasteners and is also easily removable.
  • • Universal Compatibility: The X-Pad is designed to fit most safety harnesses on the market. With adjustable straps and universal attachment points, this makes it a versatile add-on for anyone looking to enhance their fall protection gear.
  • • Field Tested & Field Approved: The X-Pad has been rigorously tested in real-world conditions, ensuring that it can stand up to the demands of any job site. It has been field approved by professionals in a variety of industries, making it a trusted choice for fall protection.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.