Zoro Homepage

HARNESS X-PAD

  • Mfr # B0001

  • Zoro # G215079560


product price: $30.99
/ea

Key Features

Harness Sizing
Regular
Weight Capacity
130-310 lb
Webbing Material
Polyester & Polyurethane
Harness Color
Orange/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0001
Zoro #
G215079560
UPC #
852492006769
Country of Origin
China

Details

Item
Harness X-Pad
Harness Sizing
Regular
Weight Capacity
130-310 lb
Webbing Material
Polyester & Polyurethane
Harness Color
Orange/Black

Description

The lightweight and comfortable design of these safety glasses features rimless lenses that makes them easy to clean with soap and water. The rimless design also eliminates the possibility of blind-spots so you can work confidently knowing that although you have eye protection on, you're not diminishing your line of sight in any way.


  • • Quality & Safety: The Malta Dynamics X-Pad provides additional upper back support for safety harnesses, reducing fatigue and discomfort during extended periods of use. This helps ensure that the user can maintain proper form and accuracy while on the job.
  • • Comfortable Design: With its padded back panel and breathable mesh fabric, the X-Pad is designed for maximum comfort during extended use. It helps distribute weight evenly across the shoulders and back, reducing pressure points and minimizing fatigue.
  • • Easy to Install: The X-Pad can be installed quickly and easily with hook and loop fasteners and is also easily removable.
  • • Universal Compatibility: The X-Pad is designed to fit most safety harnesses on the market. With adjustable straps and universal attachment points, this makes it a versatile add-on for anyone looking to enhance their fall protection gear.
  • • Field Tested & Field Approved: The X-Pad has been rigorously tested in real-world conditions, ensuring that it can stand up to the demands of any job site. It has been field approved by professionals in a variety of industries, making it a trusted choice for fall protection.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.