Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis Apparel, Polyester, Hi-Vis Yellow, Size 2XL

  • Mfr # PPE-009

  • Zoro # G915083522


product price: $14.49
/ea

Key Features

Color
Hi-Vis Yellow
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPE-009
Zoro #
G915083522
UPC #
852492006899
Country of Origin
China

Dimensions

Size
2XL

Details

Item
Hi-Vis Apparel
Color
Hi-Vis Yellow
Material
Polyester

Description

The Malta Dynamics High Visibility Yellow Safety Surveyor Vest is a reliable and compliant choice for enhancing visibility in hazardous work environments. With ANSI Class 2 Level 2 compliance and OSHA compliance, this vest meets safety standards and is suitable for use in various work settings, such as construction sites, seaports, airports, and roadways. Featuring a breathable Ultra-Cool mesh design and a zipper front closure, this vest is comfortable and convenient to wear even in hot conditions. With 7 pockets for ample storage and mic tabs for hands-free communication, this vest provides practicality and versatility for workers who require high visibility and safety on the job.


  • • ANSI Class 2 Level 2 compliant: Meets safety standards for high visibility vests, making it suitable for use in hazardous work environments and ensuring increased visibility to avoid accidents
  • • Breathable Ultra-Cool mesh design: Provides comfort even in hot and harsh conditions, making it easy to wear for extended periods of time
  • • Zipper front closure: Allows for easy on/off, making it convenient for quick changes or removal
  • • 7 pockets for ample storage: Provides plenty of space for tools, equipment, and personal items, ensuring you have everything you need at hand
  • • Mic tabs for hands-free communication: Conveniently placed on the left and right chest for easy attachment of microphones, making communication easier and safer

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.