
Hi-Vis Long Sleeve Shirt, Polyester, Hi-Vis Yellow, L
Mfr # SHL0013
Zoro # G315079545
product price: $12.99
/eaKey Features
Material
Polyester
Color
Hi-Vis Yellow
Number of Outside Pockets
1
Features
Breathable Mesh Design
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SHL0013
Zoro #
G315079545
UPC #
818011020272
Country of Origin
China
Dimensions
Size
L
Details
Item
Hi-Vis Long Sleeve Shirt
Material
Polyester
Color
Hi-Vis Yellow
Number of Outside Pockets
1
Features
Breathable Mesh Design
Description
The Malta Dynamics Hi-Vis Safety Shirt is an economical option for use in seaports, airports, and roadways. It's perfect for baggage handling, construction, demolition work, emergency and First Responders, landscaping, paving and road crews, police and traffic control, railroad, sanitation, security, surveyor and TSA. Available in both long sleeve and short sleeve.
- • Ultra-cool breathable mesh design
- • Styles Available: Long Sleeve and Short Sleeve
- • Product Weight: 0.4-lbs
- • Left Chest Pocket
- • Material: 100% Polyester
- • Custom Screen Printing Available
- • Sizes Available (Small, Medium, Large, X-Large, XX-Large, 3XL, & 4XL)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.