Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HIGH VISIBILITY YELLOW FIELD VEST - M

  • Mfr # V1501

  • Zoro # G015083538


product price: $7.99
/ea

Key Features

Color
High-Visibility Yellow
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V1501
Zoro #
G015083538
UPC #
818011020463
Country of Origin
China

Dimensions

Size
M

Details

Item
High Visibility Vest
Color
High-Visibility Yellow
Material
Polyester

Description

High visibility safety field vests are a required necessity in many of today's work environments. Whether you are on construction sites, in hazardous working areas, or along the roadsides across the country, there are plenty of distractions that draw attention away from your presence - placing you in harm's way. The attention of drivers, machine operators, or even your co-workers can be the difference between a safe work environment and a dangerous one. The Malta Dynamics Hi-Vis Safety Field Vest improves your ability to be seen with our vibrant, highly visible colors and contrasting reflective stripes. Our vest is ANSI compliant and is suitable for use during the daytime as well as in low light conditions. The breathable yet durable design makes it easy to wear, even in the hottest, harshest conditions. The zipper closure allows for easy on/off. The Malta Dynamics Hi-Vis Safety Field Vest is an economical option for use in seaports, airports, and roadways. It's perfect for baggage handling, construction, demolition work, emergency and First Responders, landscaping, paving and road crews, police and traffic control, railroad, sanitation, security, surveyor and TSA.


  • • ANSI/ISEA 107-2015 Class 2 Standard of High-Visibility Apparel
  • • Zipper Front Closure
  • • Ultra-Cool Breathable Mesh Design
  • • High Visibility Fluorescent Yellow
  • • Reflective Strips

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.