Zoro Homepage

HORIZONTAL LIFELINE BAG

  • Mfr # HLL3001

  • Zoro # G015083569


product price: $926.99
/ea
Free Shipping & Returns

Key Features

Material
Nylon-6
Length
100FT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HLL3001
Zoro #
G015083569
UPC #
818011021392
Country of Origin
China

Dimensions

Length
100FT

Details

Item
Harness Accessories
Material
Nylon-6

Description

Includes Connected Tensioning Wrench Highly Corrosion Resistant Tensioner O-Ring Material: Steel Lifeline Material: 5/8" Double-Braided Kermantle Rope Connector Material: Steel Bag Dimensions: 17" L x 10" W x 12" H Product Total Weight: 22.9 lbs. Connected Tensioning Wrench Two Self-Locking Carabiners Two 6' Cross Arm Straps 100' High-Strength Rope Worker Weight Capacity Range: 130-310 lbs. Protection for Up to Four Workers Install and Remove in Minutes Requires No Special Tools Entire Lifeline System Fits in Included Bag Minimum Breaking Strength: 5,620 lbs. This product meets or exceeds OSHA, EN 795:2012 Type C & TS 16415 TYPE C standards


  • • Safety & Versatility: Protect up to four workers with highly corrosion-resistant steel O-rings, 100' double-braided Kermantle rope, and sturdy steel connectors
  • • Field Tested & Field Approved: The Malta Dynamics Warthog Fall Protection Bundle Kit has been extensively field tested and approved by professionals to ensure its reliability and durability
  • • Easy to Install & Remove: The entire lifeline system can be installed and removed in minutes without any special tools required
  • • Complete Kit: This comprehensive bundle kit includes everything needed for a safe fall protection system, including cross-arm straps, tensioner, connector tensioning wrench, and carrying bag
  • • Worker Weight Capacity Range: This fall protection kit is designed to accommodate workers with a weight capacity range of 130-310 lbs.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.