Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hunter's Elite Harness Kit, L/XL, 300 lb, Quick-Connect Chest/ Quick-Connect Leg Straps

  • Mfr # HE1201

  • Zoro # G215079447


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
300 lb
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Webbing Material
Nylon, Polyester, Plastic, Aluminum, Steel
Series
Hunter's Elite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HE1201
Zoro #
G215079447
UPC #
818011025758
Country of Origin
China

Details

Item
Harness Kit
Harness Sizing
L/XL
Weight Capacity
300 lb
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Webbing Material
Nylon, Polyester, Plastic, Aluminum, Steel
Series
Hunter's Elite
Includes Padding
Yes
Harness Color
Black
Padding Location
Shoulder, Back, Waist and Leg

Description

The Malta Hunting Safety Hunter's Elite Hunting Safety Harness is a must-have for any serious hunter who prioritizes safety and comfort. With a maximum user weight capacity of 300 pounds and meeting the ASTM F2123-19 Standard, this harness provides unbeatable safety and security while hunting in the field. The harness is designed for maximum comfort, with full shoulder, back, waist, and leg padding. The impact fall indicator located on the flexible tether adds an additional layer of safety, while the quick-connect chest and leg buckles allow for fast and easy adjustments to ensure a perfect fit. The harness also comes with a binocular/range finder connection point, MOLLE webbing on the back of the lumbar support for bag attachment, and sewn-in lineman's climbing strap loops, making it versatile and functional. Made with high-strength polyester webbing, steel hardware, and available in TrueTimber Strata, TrueTimber Kanati, or Black webbing pattern, this harness is built to last and remain lightweight for extended wear.


  • • Field Tested, Field Approved Craftsmanship: Since 2015, Malta Dynamics has provided top-quality workplace safety gear, and our Hunter's Elite harness reflects this dedication. This harness is built for the real-world demands of hunters.
  • • Maximum Safety & Comfort: Our Hunter's Elite harness delivers unparalleled safety and comfort. With full shoulder, back, waist, and leg padding, it offers all-day comfort. Steel quick-connect chest and leg buckles ensure a secure fit.
  • • Durable Performance: Engineered for hunters by hunters, the Hunter's Elite harness is incredibly durable, making it ideal for long hunts in any weather conditions. Breathable padding keeps you dry, while the stretch shock-absorbing tether adds an extra layer of safety.
  • • Stealth & Utility: The Hunter's Elite harness provides hands-free access to essential gear by utilizing MOLLE webbing on lumbar support for bag attachment and multiple attachment points. Silent operation is prioritized with the harness's modified design for noise reduction around the steel buckles.
  • • All-Inclusive Safety Package: The Hunter's Elite harness kit includes everything you need for a safe hunting experience. Each kit comes with a Tree Strap, Lineman's Climbing Strap, and a versatile Deer Drag/Suspension Relief Strap, ensuring maximum safety and convenience.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.