Zoro Homepage

PARAPET ANCHOR

  • Mfr # A6316

  • Zoro # G315083542


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6316
Zoro #
G315083542
UPC #
818011021736
Country of Origin
China

Details

Item
Parapet Anchor
Material
Steel

Description

The Parapet Anchor provides non-penetrating anchorage that can be set up in as little as two minutes! Our parapet clamp system allows you to put your lifeline in place with a sturdy connection that helps support weight up to 310 lbs. The reusable device is one of the most convenient roof anchors out there, as long as the parapet wall you're anchoring to is sound and sturdy. The parapet wall secure anchor is skillfully designed to be simple to install and leaves no lasting damage to the parapet wall. The fall protection anchor includes a sliding extendable arm and dual tightening screws that have large rubber pads to create a secure fit on wall width ranging from 2.36" - 14.1". The dual tightening screws on this parapet mount offer even force distribution for your overhead anchor. When the parapet clamp is installed, it can be used as a single point overhead tie-off anchor. The parapet anchor is meant to be used for fall arrest with downward facing loads. Always remember to use the anchor for overhead tie-off only. This anchorage system is rated for 5,000 lbs. but must never be used to lift, hang, or support equipment.


  • • Safety & Versatility: Malta Dynamics Reusable Parapet Anchor Clamp securely anchors SRLs on flat roofs with parapet walls. Designed for walls with 2.36"-14.1" thickness, it measures 25.5" in length and 14.25" in height. 9" minimum wall height
  • • Field Tested & Field Approved: Meets OSHA and ANSI Z359.18-2017 Type A standards for safety and reliability
  • • No Tool Easy Installation: Non-penetrating design and dual tightening handles make tool-free installation quick and easy. Rubber protective pads prevent parapet wall damage
  • • Reusable & Durable: Made of strong, durable materials including alloy steel and zinc-plated steel, with a weight capacity range of 130-310lbs.
  • • Adjustable & Practical: Fits parapet walls 2.36"-14.1" thick and provides a practical solution where SRLs can't be used. Intuitive and easy to adjust

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.