Pygmy Hog Self-Retracting Lifeline, 11 ft. Length, 1 Leg(s), 310 lb Weight Capacity

  • Mfr # C7203-G2

  • Zoro # G015079555


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Length
11 ft.
Weight Capacity
310 lb
Number of Legs
1
Series
Pygmy Hog
Anchorage End Connection
Snap Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C7203-G2
Zoro #
G015079555
UPC #
818011024607
Country of Origin
Taiwan, Province of China

Dimensions

Length
11 ft.

Details

Item
Self-Retracting Lifeline
Weight Capacity
310 lb
Number of Legs
1
Series
Pygmy Hog
Anchorage End Connection
Snap Hook
Lifeline Material
UHMWPE and Polyester
Harness Hook Gate Opening
Rebar Hook
Anchorage End Connection Type
Rebar Hook

Description

Introducing the Malta Dynamics Pygmy Hog Self-Retracting Lifeline - the ultimate solution for fall protection. Available in both 6' and 11' lengths, this lifeline is designed to keep you safe and secure at heights. Choose between a single unit or a dual kit, 6-Foot or 11-Foot, each of which includes a steel locking carabiner clip for added convenience. The dual kit also includes two carabiners as well as a steel connector for maximum versatility. This lifeline is compliant with ANSI Z359.14-2014, ANSI A10.32-12, OSHA 1926 Subpart M, and OSHA 1910 regulations. It is suitable for workers weighing between 130-310 lbs. The lifeline's compact and lightweight design makes it easy to carry and store. Made of durable UHMWPE and polyester material, it is designed for overhead use only. Keep yourself and your team safe with the Malta Dynamics Pygmy Hog Dual Web Self-Retracting Lifeline.


  • • Safety & Versatility: Compliant with OSHA 1926 Subpart M, OSHA 1910, ANSI Z359.14-2021, and ANSI A10.32-12 standards, the Malta Dynamics Pygmy Hog SRL comes in both 6-foot and 11-foot lengths, both rated as Class 1-P. With a max arresting force of 1,600 lbf, an average arresting force of 1,100 lbf, and a max arresting distance of 28", it ensures top-tier safety and adaptability across diverse work settings
  • • Field Tested & Field Approved: The Pygmy Hog Self-Retracting Lifeline is a Class 1-P Web SRL that has been field-tested and approved for use in different industries. It is built to work as a single unit or in a kit of two, with both options being available for purchase
  • • Single or Dual Kit Options: The Pygmy Hog Lifeline is available in both single and dual units. Each include a heavy duty OSHA grade steel carabiner clip (item # C1000). The dual kits include 2 carabiners and 1 dual SRL connector (Item # C1004)
  • • Lightweight & Durable: Made from non-corrosive, lightweight components including a durable ultrahigh-molecular-weight Polyethylene (UHMWPE) & Polyester lifeline, and a high-strength thermoplastic polymer housing, the Pygmy Hog Lifeline is both durable and easy to carry around the job site
  • • 360° Swivel Top Connector: The Pygmy Hog Lifeline features a 360° swivel top connector that allows for easy movement and positioning while also minimizing the risk of tangling and twisting

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products