Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pygmy Hog Self-Retracting Lifeline, 11 ft. Length, 2 Leg(s), 310 lb Weight Capacity

  • Mfr # C7201D-G2

  • Zoro # G415079483


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Length
11 ft.
Weight Capacity
310 lb
Number of Legs
2
Series
Pygmy Hog
Anchorage End Connection
Snap Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C7201D-G2
Zoro #
G415079483
UPC #
818011025321
Country of Origin
Taiwan, Province of China

Dimensions

Length
11 ft.

Details

Item
Self-Retracting Lifeline
Weight Capacity
310 lb
Number of Legs
2
Series
Pygmy Hog
Anchorage End Connection
Snap Hook
Harness Hook Gate Opening
Snap Hook
Lifeline Material
UHMWPE and Polyester
Anchorage End Connection Type
Snap Hook

Description

The Malta Dynamics Pygmy Hog Self-Retracting Lifeline SRL is a top-of-the-line fall protection device designed to provide ultimate safety and versatility for workers at height. Available in both 6-foot and 11-foot options, the Pygmy Hog Lifeline meets ANSI Z359.14-2014 and ANSI A10.32-12 standards and is compliant with OSHA 1926 Subpart M and OSHA 1910 regulations. This compact and lightweight device is built with durable UHMWPE and polyester lifeline material and can be used for both fall arrest and fall restraint. The Pygmy Hog is an essential part of any safety harness kit for workers in construction, maintenance, and industrial settings.


  • • Safety & Versatility: The Class 1-P SRL meets ANSI & ASSP Z359.14-2021 and ANSI A10.32-12 standards, and is compliant with OSHA 1926 Subpart M and OSHA 1910. Ideal for overhead use and features a compact, lightweight design. Includes quick-action braking system and swivel top
  • • Field Tested & Field Approved: The Malta Dynamics Pygmy Hog 6-Foot or 11-Foot Lifeline has been rigorously tested and approved by industry experts, ensuring the highest levels of safety and reliability
  • • Strong & Durable: Made with a durable UHMWPE and polyester lifeline material, the Pygmy Hog has a worker capacity range of 130-310 lbs. and comes with an additional steel carabiner clip
  • • Portable & Adaptable: The Pygmy Hog is extremely lightweight and portable, making it suitable for both mobile and stationary applications. Available with a variety of connector configurations
  • • The Pygmy Hog can be used as a single unit or, when used with an authorized connector, as part of a dual unit system for added safety and versatility

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.