Zoro Homepage

Razorback Elite Full Body Harness, 2XL, 130-310 lb, Quick Connect Chest/ Quick Connect Leg Straps

  • Mfr # B4002

  • Zoro # G215079416


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
130-310 lb
Chest Strap Buckles
Quick Connect
Leg Strap Buckles
Quick Connect
Webbing Material
Rip Resistant Nylon, Polyester, Aluminum
Series
Razorback Elite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B4002
Zoro #
G215079416
UPC #
818011022887
Country of Origin
China

Details

Item
Full Body Harness
Harness Sizing
2XL
Weight Capacity
130-310 lb
Chest Strap Buckles
Quick Connect
Leg Strap Buckles
Quick Connect
Webbing Material
Rip Resistant Nylon, Polyester, Aluminum
Series
Razorback Elite
Includes Padding
Yes
Harness Color
Orange/Black
Padding Location
Shoulder, Leg

Description

At Malta Dynamics, safety is the number one priority. Offering both efficiency and affordability, the Razorback Elite Safety Harness with Quick-Connect Buckles is designed for full movement while remaining attached to the anchor. This fall arrest safety harnesses with fall arrest laynard will keep you safe and secure so you can focus on the job at hand. Made from a durable, reinforced polyester reflective webbing material, this harness can hold 130-310lbs. per ANSI Worker Capacity Range and is perfect for jobs like working on telephone poles, ship decks & barges, elevators, manlifts, and many more. It also includes a fall indicator to help show if the harness has been impacted so you can have peace of mind when on the job. Designed with premier fall arrest gear, this full body harness is OSHA and ANSI compliant. Do your job in confidence knowing that you are protected with features like dual lanyard keepers, reflective material, a label jacket, an identification label, rubber web termination points, and side D-Rings. The compliancy guidelines met include ANSI Z359.1-2007, ANSI A10.32-12, OSHA 1926 Subpart M and OSHA 1910,. The Malta Dynamics team has more than 140 years combined of wearing safety harnesses and equipment lanyard, so we know a good one when we see it.


  • • Meets ANSI Z359.11-2016
  • • Compliant with OSHA 1926 Subpart M, OSHA 1912
  • • Worker Capacity Range: 130-310 lbs.
  • • Sternal and Back D-Ring
  • • Quick-Connect Buckles
  • • Reflective Stitching
  • • Breathable Padding
  • • All Aluminum Hardware
  • • Lightweight Design
  • • Break Away lanyard keepers

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products