Zoro Homepage

Razorback Elite Maxx Full Body Harness, L/XL, 130-310 lb, Quick Connect Chest/

  • Mfr # B4201

  • Zoro # G615079535


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
130-310 lb
D-Ring Locations
Front, Back, Side
Chest Strap Buckles
Quick Connect
Webbing Material
High Performance Nylon-6
Series
Razorback Elite Maxx
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B4201
Zoro #
G615079535
UPC #
818011022917
Country of Origin
China

Details

Item
Full Body Harness
Harness Sizing
L/XL
Weight Capacity
130-310 lb
D-Ring Locations
Front, Back, Side
Chest Strap Buckles
Quick Connect
Webbing Material
High Performance Nylon-6
Series
Razorback Elite Maxx
Hardware Material
Aluminum
Harness Color
Orange/Black

Description

At Malta Dynamics, safety is the number one priority. Offering both efficiency and affordability, the Razorback Elite MAXX Safety Harness with Quick-Connect Buckles is designed for full movement while remaining attached to the anchor. This fall arrest safety harnesses with fall arrest laynard will keep you safe and secure so you can focus on the job at hand. Made from a durable, reinforced polyester reflective webbing material, this harness can hold 130-310lbs. per ANSI Worker Capacity Range and is perfect for jobs like working on telephone poles, ship decks & barges, elevators, manlifts, and many more. It also includes a fall indicator to help show if the harness has been impacted so you can have peace of mind when on the job. Designed with premier fall arrest gear, this full body harness is OSHA and CSA compliant. Do your job in confidence knowing that you are protected with features like dual lanyard keepers, reflective material, a label jacket, an identification label, rubber web termination points, and side D-Rings. The compliancy guidelines met include ANSI Z359.1-2007, ANSI A10.32-12, OSHA 1926 Subpart M, and OSHA 1910. The Malta Dynamics team has more than 140 years combined of wearing safety harnesses and equipment lanyard, so we know a good one when we see it.


  • • Safety & Versatility The Malta Dynamics Razorback Elite MAXX Safety Harness Fall Protection offers unbeatable safety features, so you can focus on the task at hand without worrying about accidents
  • • Field Tested & Field Approved: This harness has been rigorously tested in the field to ensure maximum comfort, durability, and performance. The sternal D-Ring harness delivers functionality and innovation with a lightweight design that makes it easy to wear all day on any job
  • • Work Safely Everyday: Compliant with OSHA and ANSI: Our safety harness meets strict regulatory guidelines under OSHA and ANSI, ensuring compliance and safety for your workers. It meets standards including ANSI Z359.11-2014 and ANSI A10.32-12
  • • Versatile Design: With front, back, and side D-rings, quick-connect buckles, sewn-in waist belt, and breathable padding, this harness is versatile enough to handle any job site
  • • Lightweight & Comfortable: Our safety harness is lightweight and built with the X-Pad enhanced padding and safety on the back

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.