Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Razorback Heavy Duty SRL, 30 ft Length, 310 lb Weight Capacity

  • Mfr # C8001-G2

  • Zoro # G315079439


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Length
30 ft
Weight Capacity
310 lb
Series
Razorback
Anchorage End Connection
Snap Hook
Lifeline Material
Galvanized Steel, Thermoplastic Polymer, Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C8001-G2
Zoro #
G315079439
UPC #
818011024621
Country of Origin
Taiwan, Province of China

Dimensions

Length
30 ft

Details

Item
Heavy Duty SRL
Weight Capacity
310 lb
Series
Razorback
Anchorage End Connection
Snap Hook
Lifeline Material
Galvanized Steel, Thermoplastic Polymer, Polyester

Description

Working from heights demands that you put your life on the line, so you'll need to rely on safety fall protection equipment that you can trust. Your worksite is most likely packed with rough obstacles and plenty of hazards to erode the integrity of your equipment quickly, so we've designed the Malta Dynamics Razorback Heavy Duty 30' Self-Retracting Lifeline to be the toughest retractable fall protection lifeline on the market. Our goal is to keep you safe, so our engineers have introduced an innovative new braking mechanism for the Razorback fall protection lanyard that was designed to reduce the space inside the housing and significantly limit the amount of backlash you encounter. The Razorback yo-yo fall protection SRL is a heavy-duty protection device that's manufactured using durable and non-corrosive materials. You'll be able to take it on any jobsite with the hardy galvanized steel cable, alloy steel snap hook, and sturdy aluminum outer housing with labor-saving built-in handle.


  • • SAFETY & VERSATILITY: Our Malta Dynamics Razorback Heavy-Duty Self-Retracting Lifeline is designed to meet or exceed ANSI and OSHA SRL standards, providing outstanding performance and dependability. This SRL can support an ANSI rated worker weight capacity of 130-310lbs and is suitable for overhead use only
  • • FIELD TESTED & FIELD APPROVED: Our heavy-duty SRL has been field tested to stand up to the roughest of worksites. It incorporates a state-of-the-art quick-action braking system that allows you to move with ease while providing the security and capability to arrest a fall
  • • DURABILITY & TOUGHNESS: Made with durable and non-corrosive components like galvanized steel cable, alloy steel snap hook, and hard aluminum housing shell, our Razorback Heavy-Duty SRL is engineered to be the toughest SRL on the market. The innovative new braking mechanism significantly limits backlash and reduces the space inside the housing
  • • CONVENIENCE & PORTABILITY: The built-in easy-carry handle of our Razorback Heavy-Duty SRL makes it easy to transport and move around your work site. The 360° swivel top connection allows you to move freely and comfortably without frustration of attaching and detaching the lifeline
  • • COMPLETE PACKAGE: Our Razorback Heavy-Duty SRL comes equipped with a carabiner and tag line, making it a complete package for all your fall protection needs. Its galvanized steel cable, durable aluminum housing, and alloy steel snap hook make it a dynamic piece of equipment you can trust your safety to

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.