Reusable Roof Anchor with Fasteners, OSHA/ANSI Compliant, Butterfly Anchor Point, 8PK

  • Mfr # A6303-8

  • Zoro # G915079419


product price:  $156.99
/pk 8, $19.62/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6303-8
Zoro #
G915079419
UPC #
-
Country of Origin
China

Details

Item
Roof Anchor
Material
Stainless Steel

Description

The Malta Dynamics Reusable Roof Anchor is an essential piece of equipment for anyone working at heights. With a low-profile design and made from high-quality stainless steel, this anchor provides a secure and discreet anchorage point while maintaining the desired look of the roof. The anchor includes a D-Ring fall protection point, making it suitable for both construction and maintenance work. It has been rigorously tested to meet the OSHA 1910 and 1926 Subpart M standards, as well as the ANSI Z359.1-07 and ANSI A10.32-12 standards, ensuring that it meets the required minimum tensile breaking strength of 5,000 lbs. Whether you're a professional or a DIY enthusiast, the Malta Dynamics Reusable Roof Anchor is an essential tool for keeping yourself safe while working at heights.Includes fasteners.


  • • Safety & Versatility: OSHA 1910 and OSHA 1926 Subpart M certifications, along with ANSI Z359.1-07 and ANSI A10.32-12 compliance, ensure that this roof anchor meets rigorous safety standards. Its adjustable pitch accommodates a variety of rooftops, and it fits up to a 12/12 roof pitch
  • • Field Tested & Field Approved: This roof anchor has been extensively tested and approved for use in real-world conditions. Its reliable D-ring anchor point and minimum tensile breaking strength of 5,000 lbs. provide confidence and security for workers in the field
  • • Easy Install: The pre-drilled hole layout of the anchor makes installation quick and straightforward. It can be easily installed using either screws or nails, and the included nails make the process even more convenient
  • • Lightweight: Weighing only 2.4 lbs., this roof anchor is designed with the roofer's comfort in mind. Its lightweight construction minimizes the weight workers need to carry while ensuring durability and long-lasting performance
  • • Discreet & Low Profile Design: With a 21" body length and just 3" width, this reusable anchor features a discreet appearance, allowing it to blend seamlessly with the roofline. Its low profile design maintains the aesthetics of the building while providing reliable fall protection

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.