Zoro Homepage

ROOF ANCHOR 18in STANDARD

  • Mfr # A6301

  • Zoro # G515079369


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Material
Galvanized American Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6301
Zoro #
G515079369
UPC #
852492006677
Country of Origin
United States

Details

Item
Roof Anchor
Material
Galvanized American Steel

Description

The Malta Dynamics RA18 A6301 - Roof Anchor 18in Standard is a fixed post roof top anchor, intended for permanent applications only. The RA18 has been thoroughly tested and is compatible for installation on steel and concrete substrates fasteners sold separately. The 18 inch anchor post functions to extend through roofing materials so that it is accessible both during and after roof construction. The RA18 is composed of durable galvanized steel, and is compatible for use with SRLs, vertical lifelines, and shock absorbing lanyards.


  • • SAFETY & VERSATILITY: Manufactured in the United States. Malta Dynamics roof anchors are OSHA compliant and meet ANSI Z359.1-2007 and IWCA I-14.1 standards, ensuring the safety of workers at height. They can be used on steel, concrete, and wood substrates, making them versatile for various applications
  • • FIELD TESTED & FIELD APPROVED: Malta Dynamics roof anchors have been field tested and approved by professionals with over 30 years of experience in the industry, giving you confidence in their performance and durability in real-world conditions
  • • DURABLE GALVANIZED FINISH: The galvanized finish on our roof anchors provides durability and resistance to corrosion, extending the lifespan of the product and saving you money on replacements ith retractable lifelines, vertical lifelines, or rope grab units.
  • • COMPATIBLE WITH VARIOUS LIFELINE SYSTEMS: Malta Dynamics roof anchors work well with retractable lifelines, vertical lifelines, or rope grab units, giving you flexibility in choosing the lifeline system that best fits your needs
  • • ACCESSIBLE ATTACHMENT POINT: The post extends past the roofing substrate, providing easy accessibility for workers to attach their lifeline systems

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.