Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Glasses, Assorted Lens, 36 PK

  • Mfr # SG1456-36

  • Zoro # G915079426


product price: $109.99
/pk 36, $3.06/ea
Free Shipping & Returns

Key Features

Type
Economy Safety Glasses
Frame Material
Polycarbonate
Eyewear Size
One Size
Gender
Unisex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG1456-36
Zoro #
G915079426
UPC #
818011025000
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
One Size

Details

Item
Safety Glasses
Lens Color
Assorted
Type
Economy Safety Glasses
Frame Material
Polycarbonate
Gender
Unisex

Description

Malta Dynamics safety glasses are tinted for user preference to shield you from light and are 99% UV resistant so your eyes will be protected from the harsh rays of the sun. These glasses feature a molded nose bridge to create a comfortable unisex design, so they will fit virtually everyone. The thin, flexible temples give them a secure fit for a larger head without uncomfortable pressure points, so they are perfect tinted safety glasses for men, while the tapered temple tip design remains structured enough to fit snugly on a smaller head to make them ideal tinted safety glasses for women too!


  • • Versatile Eye Protection: Malta Dynamics APEX Safety Glasses offer reliable eye protection for a wide range of industrial, professional, and recreational activities
  • • Field-Tested and Approved: These glasses have been tested and approved by workers across various industries, featuring anti-fog, scratch-resistant lenses and a comfortable fit
  • • Anti-Fog and Anti-Scratch: Equipped with anti-fog lenses, they provide clear vision in humid or cold conditions and come with an anti-scratch coating for durability
  • • Comfortable and Lightweight: Designed for comfort, these glasses have soft temples, a molded nose bridge, and ample space for prescription glasses, ensuring a secure fit for extended wear
  • • Easy Maintenance: Featuring a simple top-rim design, these glasses are easy to clean with soap and water, and their replaceable lenses make them a cost-effective long-term eye protection solution

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.