Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Glasses, Clear Lens, 24 PK

  • Mfr # SG1012-2

  • Zoro # G615079481


product price: $28.69
/pk 24, $1.20/ea

Key Features

Type
Economy Safety Glasses
Frame Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG1012-2
Zoro #
G615079481
UPC #
818011022849
Country of Origin
China

Details

Item
Safety Glasses
Lens Color
Clear
Type
Economy Safety Glasses
Frame Material
Polycarbonate

Description

At Malta Dynamics, safety is the number one priority. Offering both maximum comfort and safety, Malta Dynamic's Clear Frame Safety Goggles are the perfect construction accessory for any job. Thanks to the molded nose bridge design, these eyewear protective safety glasses will fit virtually everyone! The rimless design makes these safety goggles comfortable and easy to clean so you can focus on the job at hand. The thin, flexible frame allows you to wear these safety glasses for hours. Additionally, the rimless design gives these glasses a modern look while keeping them very lightweight. In fact, they weigh less than an ounce. These anti-scratch safety goggles have a special coating on the lenses that helps protect them from medium impact forces so you can work confidently and safely with a clear view for many years.


  • • SAFETY & VERSATILITY: Malta Dynamics Safety Glasses are engineered to meet the highest safety standards, including OSHA and ANSI Z87.1+ impact rating, making them ideal for a wide range of applications including professional and recreational activities
  • • FIELD TESTED & FIELD APPROVED: Our safety glass has been rigorously tested in real-world conditions to ensure maximum durability, comfort, and protection. Trusted by professionals across multiple industries, Malta Dynamics Safety Glasses are the clear choice for all your eye protection needs
  • • ADJUSTABLE & CUSTOMIZABLE: With adjustable ergonomic anti-slip temple arms and a comfortable nose bridge, Malta Dynamics Safety Glass can be easily customized for a perfect fit, ensuring maximum protection and comfort for all-day wear
  • • ANTI-FOG & SCRATCH RESISTANT: Our Safety Glasses come with a special anti-fog coating and scratch-resistant lenses, ensuring clear vision and long-lasting durability even in harsh working conditions. Also protects against UV radiation
  • • 100% SATISFACTION: Our 12 or 24 Pack of Safety Glasses offers unmatched value for money, providing you with reliable, high-quality eye protection at an affordable price. Plus, with our Limited Lifetime Warranty, you can trust in the quality of our product for years to come

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.