Zoro Homepage

Safety Glasses, Tinted Lens, 300 PK

  • Mfr # SG1112-300

  • Zoro # G715079510


product price: $463.99
/pk 300, $1.55/ea
Free Shipping & Returns

Key Features

Type
Economy Safety Glasses
Frame Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG1112-300
Zoro #
G715079510
UPC #
818011025611
Country of Origin
China

Details

Item
Safety Glasses
Lens Color
Tinted
Type
Economy Safety Glasses
Frame Material
Polycarbonate

Description

Protecting your eyes should be at the top of your priority list and tinted safety glasses from Malta Dynamics have been specifically designed for just that. Our eye protection has been tested to the ANSI medium impact rating of Z87.1+ to ensure that when you need the protection, your glasses will be able to stand up to the challenge and protect your sight.


  • • SAFETY & VERSATILITY: Malta Dynamics Safety Glasses are engineered to meet the highest safety standards, including OSHA and ANSI Z87.1+ impact rating, making them ideal for a wide range of applications including professional and recreational activities
  • • FIELD TESTED & FIELD APPROVED: Our safety glass has been rigorously tested in real-world conditions to ensure maximum durability, comfort, and protection. Trusted by professionals across multiple industries, Malta Dynamics Safety Glasses are the clear choice for all your eye protection needs
  • • ADJUSTABLE & CUSTOMIZABLE: With adjustable ergonomic anti-slip temple arms and a comfortable nose bridge, Malta Dynamics Safety Glass can be easily customized for a perfect fit, ensuring maximum protection and comfort for all-day wear
  • • ANTI-FOG & SCRATCH RESISTANT: Our Safety Glasses come with a special anti-fog coating and scratch-resistant lenses, ensuring clear vision and long-lasting durability even in harsh working conditions. Also protects against UV radiation
  • • 100% SATISFACTION: Our 12 or 24 Pack of Safety Glasses offers unmatched value for money, providing you with reliable, high-quality eye protection at an affordable price. Plus, with our Limited Lifetime Warranty, you can trust in the quality of our product for years to come

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.