Safety Harness Fall Protection Kit, 3 Piece Bundle, Tongue Buckle Legs Full Body Harness L-XL

  • Mfr # B2002-C5010-C1006

  • Zoro # G515079352


product price:  $94.99
/ea
Free Shipping & Returns

Key Features

Harness Sizing
L/XL
Weight Capacity
130-310 lb
Webbing Material
Abrasion-Resistant Nylon
Harness Color
Orange/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B2002-C5010-C1006
Zoro #
G515079352
UPC #
818011023945
Country of Origin
China

Details

Item
Full Body Harness
Harness Sizing
L/XL
Weight Capacity
130-310 lb
Webbing Material
Abrasion-Resistant Nylon
Harness Color
Orange/Black

Description

Enjoy the convenience of pre-picked bundles from Malta Dynamics. This bundle includes a Warthog full-body harness with tongue and buckle legs, an 18" D-Ring extender, and a tool lanyard. The included Class 3 harness features a pass-thru chest buckle and supports a worker weight range from 130-310 lbs. The harness is equipped with a galvanized steel back D-ring and durable webbing made from high-strength nylon and polyester. The Warthog harness is constructed as one piece with adjustable leg and chest straps to help achieve a safe and comfortable fit for all-day wear. For those who'd like a little help reaching the back D-Ring on the harness, the D-Ring extender is the perfect addition to this bundle. The 18" D-Ring Extender offers a quick and easy way to add length to the back D-ring of the harness and is made from long-lasting polyester webbing and galvanized steel hardware. The extender attaches to the harness with a self-locking snap hook and then the O-Ring on the extender becomes the new connection point for your lifeline. It is important to note that D-Ring extenders are not suitable for foot-level/leading-edge tie-off applications.


  • • 3-in-1 bundle: The kit includes a full body harness, an 18" D-Ring extender, and a 53" retractable tool lanyard, providing you with essential fall protection accessories in one expertly pre-picked kit
  • • Compliant with safety standards: The Warthog harness meets ANSI Z359.11-2014 and ANSI A10.32-12, and is compliant with OSHA/ANSI regulations, making it a safe and reliable choice for your fall protection needs
  • • Strong and durable: All materials used in this kit are made from the highest quality materials including galvanized steel hardware, and high-strength polyester and nylon webbing, ensuring its long-lasting durability
  • • Pass-thru chest buckle: The Warthog harness features a pass-thru chest buckle that can be pre-set to your preferred size, making it easy to put on and take off
  • • Enhanced mobility: The 18" D-Ring extender brings your back D-Ring closer to you, offering more flexibility and easier mobility. The tool lanyard is retractable and extends up to 53 inches, giving you more freedom of movement

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.