Safety Harness Fall Protection Kit, 5 Piece Bundle, Tongue Buckle Legs Full Body Harness L-XL
- Mfr # B2002-C5010-C1006-A6350-K1002
- Zoro # G115079332
Key Features
Specifications
Details
- MFR #
- B2002-C5010-C1006-A6350-K1002
- Zoro #
- G115079332
- UPC #
- 818011023952
- Country of Origin
- China
- Item
- Full Body Harness
- Harness Sizing
- L/XL
- Weight Capacity
- 130-310 lb
- Webbing Material
- Abrasion-Resistant Nylon
- Harness Color
- Orange/Black
Description
The Malta Dynamics Safety Harness Fall Protection Kit is a comprehensive 5-piece bundle that includes all the essential fall protection accessories needed for working safely at heights. The kit features a Warthog full-body harness with a pass-thru chest buckle that supports a worker weight range from 130-310 lbs. It also includes an 18" D-Ring extender, a tool lanyard, a 4' cross-arm strap with a heavy-duty wear pad, and a Malta Dynamics duffle bag. All materials are made from high-strength polyester and nylon webbing and galvanized steel hardware, ensuring durability and compliance with OSHA/ANSI regulations.
- • 5-in-1 Roof Harness Safety Kit: Free up your time and buy your essentials in one expertly pre-picked fall protection bundle. Malta Dynamic's construction safety kits includes all your favorite accessories. Including a Warthog full-body harness, an 18" D-Ring extender, a tool lanyard, a 4’ cross-arm strap, and a Malta Dynamics duffle bag.
- • Compliant with OSHA/ANSI: This Warthog construction harness meets ANSI Z359.11-2014, and ANSI A10.32-12. Additionally, the rubber web termination points allows you to work hands-free confidently and safely. A great addition to your roofing harness safety kit!
- • Strong and Durable: All materials are made from the highest quality materials including galvanized steel hardware, and high-strength polyester and nylon webbing. The safety harness and 18" D-Ring Extender are made from long-lasting polyester webbing and galvanized steel hardware. The Cross Arm Strap is equipped with a heavy-duty wear pad for long-lasting life.
- • Work Safely Everyday: The included Class 3 harness features a pass-thru chest buckle and supports a worker weight range from 130-310 lbs. The 18" D-Ring Extender offers a quick and easy way to add length to the back D-ring of the harness. The tool lanyard features a screw lock mini carabiner for attachment to your harness. The cross arm strap is a reusable, reliable anchorage connector.
- • Protect What Matters: Our team at Malta Dynamics has more than 140 years combined leading the industry in providing reliable fall protection equipment. We ensure we provide top-of-the-line safety gear that ensures you go home safe every day to your family. That is what matters most to us. Each purchase comes with a Limited Lifetime Warranty.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.