Zoro Homepage

Safety Helmet, Acrylonitrile Butadiene Styrene (ABS), Ratchet, C, White

  • Mfr # HHW4004

  • Zoro # G916340617


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Suspension Adjustment Type
Ratchet
Head Protection Material
Acrylonitrile Butadiene Styrene (ABS)
Head Protection Venting
Yes
ANSI Classification
C
Standards
ANSI/ISEA Z89.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HHW4004
Zoro #
G916340617
UPC #
-
Country of Origin
China

Details

Suspension Adjustment Type
Ratchet
Head Protection Material
Acrylonitrile Butadiene Styrene (ABS)
Item
Safety Helmet
Head Protection Venting
Yes
ANSI Classification
C
Standards
ANSI/ISEA Z89.1
Head Protection Style
Full Brim
Color
White

Description

The APEX Type 2 Class C Vented Full Brim Safety Helmet is built for the modern worker who demands comfort and performance on the hottest, most demanding job sites. Designed to meet ANSI Z89.1-2014 Type 2, Class C and EN12492 standards, this helmet offers multi-directional impact protection-top, side, and rear-along with integrated ventilation to promote airflow and keep you cool throughout the workday.Unlike traditional hard hats, this full brim safety helmet features a vented ABS shell, ratchet adjustment system, and a four-point chin strap for a secure, personalized fit that stays in place during movement or sudden impact. The vented full brim design not only increases breathability but also protects against sun exposure and falling debris in outdoor environments.Sized to fit a wide range of users 6 1/2 to 8, the APEX Class C includes a soft poly brow pad and an easy-to-use rachet suspension system that offers all-day wearability. Built tough, tested by professionals, and designed for comfort-this helmet performs when the heat is on.


  • Full Brim Safety Helmet – Enhanced coverage and protection compared to traditional hard hats
  • Class C Vented Design – Integrated vents improve airflow and reduce heat buildup in warm environments
  • Type 2 Protection – Defends against impacts to the top, sides, and rear of the head
  • ANSI Z89.1-2014 & EN12492 Compliant – Meets U.S. and European safety standards, along with OSHA 1910 and OSHA 1929
  • Secure Fit System – Includes a ratchet suspension and four-point chin strap for stability and comfort
  • Built to Last – High-quality ABS shell designed for rugged job site environments
  • Comfortable & Adjustable – Fits head sizes 6 1/2 to 8 with soft poly brow pad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.