Zoro Homepage

Safety Helmet, Acrylonitrile Butadiene Styrene (ABS), Ratchet, C, Yellow

  • Mfr # HHY3004

  • Zoro # G016340616


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Head Protection Style
Full Brim
ANSI Classification
C
Standards
ANSI/ISEA Z89.1
Suspension Adjustment Type
Ratchet
Head Protection Material
Acrylonitrile Butadiene Styrene (ABS)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HHY3004
Zoro #
G016340616
UPC #
-
Country of Origin
China

Details

Head Protection Style
Full Brim
Color
Yellow
ANSI Classification
C
Item
Safety Helmet
Standards
ANSI/ISEA Z89.1
Suspension Adjustment Type
Ratchet
Head Protection Material
Acrylonitrile Butadiene Styrene (ABS)
Head Protection Venting
No

Description

The APEX Type 2 Class E Full Brim Safety Helmet is built for the modern worker who demands more than just basic protection. Designed to meet ANSI Z89.1-2014 Type 2, Class E and EN12492 standards, this helmet offers multi-directional impact protection-top, side, and rear-plus electrical insulation up to 20,000 volts phase to ground.Unlike traditional hard hats, this full brim safety helmet is engineered with a durable ABS shell, ratchet adjustment system, and a four-point chin strap to ensure a secure, custom fit that stays in place during sudden movement or falls. The full brim provides enhanced coverage against sun and falling debris, keeping you protected in all conditions.This helmet is sized to fit a wide range of users 6 1/2 to 8, with a comfortable poly brow pad and easy-to-use rachet system for all-day wear. Built tough, tested in the field, and trusted by professionals-this is head protection that works as hard as you do.


  • Full Brim Safety Helmet – Enhanced coverage and protection compared to traditional hard hats
  • Class E Rated – Electrical insulation up to 20,000 volts (phase to ground)
  • Type 2 Protection – Defends against impacts to the top, sides, and rear of the head
  • ANSI Z89.1-2014 & EN12492 Compliant – Meets U.S. and European safety standards
  • Secure Fit System – Includes a ratchet suspension and four-point chin strap for stability and comfort
  • Built to Last – High-quality ABS shell designed for rugged job site environments
  • Comfortable & Adjustable – Fits head sizes 6 1/2 to 8 with soft poly brow pad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.