
Safety Helmet, Acrylonitrile Butadiene Styrene (ABS), Ratchet, Red, Fits Hat Size One Size Fits Most
Mfr # HTR2000
Zoro # G115079400
product price: $69.99
/eaKey Features
Suspension
Ratchet
Shell Material
Acrylonitrile Butadiene Styrene (ABS)
Fits Hat Size
One Size Fits Most
Chin Strap
Adjustable
ANSI Classification
Type 2 Class C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HTR2000
Zoro #
G115079400
UPC #
818011023907
Country of Origin
China
Dimensions
Fits Hat Size
One Size Fits Most
Details
Item
Safety Helmet
Suspension
Ratchet
Shell Material
Acrylonitrile Butadiene Styrene (ABS)
Chin Strap
Adjustable
Color
Red
ANSI Classification
Type 2 Class C
ANSI Impact Type
2
Series
HTB2000
Head Protection Venting
Vented
Description
Malta Dynamics Type 2 APEX Prime Safety Helmet for Industrial and Recreational Usage
- • SAFETY & VERSATILITY: Meets ANSI Z89.1-2014 Type2 Class C and EN397:2012+A1:2012 standards for top, side, and back impact protection. The Malta Dynamics Type 2 Safety Helmet comes in a variety of colors, has maximum air flow ventilation, and an adjustable chin strap and head band for a comfortable fit.
- • FIELD TESTED & FIELD APPROVED: Malta Dynamics safety helmets are designed with the worker in mind. Our hard hats are field-tested and worker-approved to provide the best protection and comfort for your team.
- • COMPATIBILITY: Malta Dynamics safety helmets are equipped with lamp carrying clips that are compatible with all headlamps with elastic bands on the market. They are also compatible with most ear protection attachments.
- • ADJUSTABLE TAB & 6-POINT SUSPENSION: Keep your headlamp in place with the adjustable tab and enjoy a comfortable fit with the 6-point suspension system.
- • Material: ABS
- • Adjustable chin strap
- • Comfort adjustable headband
- • Equipped with WaveOn technology
- • Fitted with a special loop on the chin strap which allows the helmet to be connected to the harness
- • Maximum airflow ventilation system
- • Tab to keep headlamp from lifting off and remain in place
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.