Zoro Homepage

Safety Helmet, Polyethylene, Ratchet, Blue, Fits Hat Size One Size Fits Most

  • Mfr # HTBL1100

  • Zoro # G515079338


product price: $27.99
/ea

Key Features

Suspension
Ratchet
Shell Material
Polyethylene
Fits Hat Size
One Size Fits Most
Chin Strap
Adjustable
Head Protection Venting
Vented
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HTBL1100
Zoro #
G515079338
UPC #
818011024027
Country of Origin
China

Dimensions

Fits Hat Size
One Size Fits Most

Details

Item
Safety Helmet
Suspension
Ratchet
Shell Material
Polyethylene
Chin Strap
Adjustable
Color
Blue
Head Protection Venting
Vented
Series
HTB1100
ANSI Classification
Type 1 Class C
ANSI Impact Type
1

Description

The Malta Dynamics Fall Protection Hard Hat Safety Helmet is a reliable and versatile piece of equipment designed to protect professionals working in a range of industries. With adjustable vents, an adjustable chin strap, and a comfort adjustable headband, this safety helmet provides a customizable fit that can be tailored to individual needs. It meets ANSI Z89.1-2014 Type 1 Class C standards, ensuring that it provides reliable protection to professionals who wear it. Additionally, the optional attached anti-scratch clear or tinted visor provides an extra layer of protection against debris and the sun's harmful rays. This lightweight safety helmet is a great choice for professionals who need reliable fall protection without sacrificing comfort.


  • • SAFETY & VERSATILITY: The Malta Dynamics Fall Protection Safety Helmet is designed with safety and versatility in mind, featuring adjustable vents, an adjustable chin strap, and a comfort adjustable headband
  • • FIELD TESTED & FIELD APPROVED: Our safety helmet has been field tested and field approved, so you can trust that it will perform well in a range of conditions. It meets ANSI Z89.1-2014 Type 1 Class C standards, ensuring that it provides reliable protection to professionals who wear it
  • • ANTI-SCRATCH VISOR OPTIONS: You can choose to add an optional attached anti-scratch clear or tinted visor to the helmet, providing an extra layer of protection against debris and the sun's harmful rays
  • • ADJUSTABLE FIT: The Malta Dynamics Fall Protection Safety Helmet is designed to provide a comfortable and adjustable fit for professionals of all head sizes. The adjustable headband and chin strap allow for a customizable fit that can be tailored to individual needs
  • • LIGHTWEIGHT DESIGN: The safety helmet is lightweight, making it easy for professionals to wear it for extended periods of time without feeling weighed down or fatigued

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.