Safety Work Gloves-12 Pk. Nitrile Coated Ultra-Thin Mens Work Gloves with Cut Level 2, (X-Large)
- Mfr # G8003
- Zoro # G823363372
product price:Â
$
47.99
/ea
Key Features
Glove Coating Material
Nitrile
Standards
ANSI/ISEA 105-2024 Cut Level A2
Series
MD Ultra-Thin Gloves
Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G8003
- Zoro #
- G823363372
- UPC #
- 818011026861
- Country of Origin
- China
- Item
- Work Gloves
- Glove Coating Material
- Nitrile
- Standards
- ANSI/ISEA 105-2024 Cut Level A2
- Series
- MD Ultra-Thin Gloves
- Color
- Orange
Description
The Malta Dynamics Ultra-Thin Cut Level A2 Work Gloves for men and women combine lightweight comfort with reliable protection for high-precision tasks. Featuring a durable nitrile palm coating, these working gloves deliver a strong, slip-resistant grip on dry or lightly oily surfaces while maintaining flexibility for detailed work. Our hi vis work gloves are designed with breathability in mind, the thin, comfortable construction keeps hands cool and reduces fatigue during long shifts. The gloves are also touchscreen compatible, allowing workers to operate devices without the hassle of removal. With ANSI/ISEA Cut Level A2 protection, they provide a balance of safety, dexterity, and convenience-making these non slip work gloves a trusted choice for construction, manufacturing, and maintenance crews.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.