Zoro Homepage

SafetyHelmet w/Clear Visor, Acrylonitrile Butadiene Styrene (ABS), Ratchet, Grey

  • Mfr # HTG2001

  • Zoro # G515079314


product price: $99.75
/ea
Free Shipping & Returns

Key Features

Suspension
Ratchet
Shell Material
Acrylonitrile Butadiene Styrene (ABS)
Fits Hat Size
One Size Fits Most
Chin Strap
Adjustable
ANSI Impact Type
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HTG2001
Zoro #
G515079314
UPC #
818011023716
Country of Origin
China

Dimensions

Fits Hat Size
One Size Fits Most

Details

Item
SafetyHelmet w/Clear Visor
Suspension
Ratchet
Shell Material
Acrylonitrile Butadiene Styrene (ABS)
Chin Strap
Adjustable
Color
Grey
ANSI Impact Type
2
Head Protection Venting
Vented
ANSI Classification
Type 2 Class C
Series
HTB2001

Description

Malta Dynamics Type 2 APEX Prime Safety Helmet for Industrial and Recreational Usage


  • • SAFETY & VERSATILITY: Meets ANSI Z89.1-2014 Type2 Class C and EN397:2012+A1:2012 standards for top, side, and back impact protection. The Malta Dynamics Type 2 Safety Helmet comes in a variety of colors, has maximum air flow ventilation, and an adjustable chin strap and head band for a comfortable fit.
  • • FIELD TESTED & FIELD APPROVED: Malta Dynamics safety helmets are designed with the worker in mind. Our hard hats are field-tested and worker-approved to provide the best protection and comfort for your team.
  • • COMPATIBILITY: Malta Dynamics safety helmets are equipped with lamp carrying clips that are compatible with all headlamps with elastic bands on the market. They are also compatible with most ear protection attachments.
  • • ADJUSTABLE TAB & 6-POINT SUSPENSION: Keep your headlamp in place with the adjustable tab and enjoy a comfortable fit with the 6-point suspension system.
  • • Material: ABS
  • • Adjustable chin strap
  • • Comfort adjustable headband
  • • Equipped with WaveOn technology
  • • Fitted with a special loop on the chin strap which allows the helmet to be connected to the harness
  • • Maximum airflow ventilation system
  • • Tab to keep headlamp from lifting off and remain in place

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.