Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SINGLE USE ROOF ANCHOR

  • Mfr # A6318

  • Zoro # G215079522


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A6318
Zoro #
G215079522
UPC #
818011021644
Country of Origin
India

Details

Item
Roof Anchor
Material
Steel

Description

Working at heights is a dangerous job, that's why a reliable roof anchor point and personal fall arrest system an essential part of your rooftop safety system. Our Malta Dynamics Adjustable Pitch Roof Anchor is a lightweight and durable roof anchor point and just what you need to get to work quickly and safely. The lightweight and durable anchor is designed to be easily bent over the peak of a roof or can be laid out flat to match the pitch of the roof to provide a sturdy disposable roof anchor tie-off point. The installation process for this single use roof anchor is simple and can be done in minutes using 8, style 16d common nails. We made these one-time-use anchors for fall protection user friendly and surface friendly, they are easily removable and leave no lasting damage to the rooftop, so you can get the job done safely without needing to make repairs after the work is complete. You can count on the Malta Dynamics Adjustable Pitch Roof Anchor as a key player in your disposable roof anchor safety system.


  • • Easily bends over peak of roof or lies flat to match roof pitch
  • • Lightweight and simple to install
  • • Install using 8, style 16d common nails (not included)
  • • Removable; no lasting damage to rooftop
  • • Material: Alloy Steel
  • • User capacity: 130 – 310-lbs
  • • Meets OSHA 1926.502 and OSHA 1910.66

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.