Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STANDING SEAM ROOF ANCHOR

  • Mfr # A6317

  • Zoro # G015079463


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6317
Zoro #
G015079463
UPC #
818011021743
Country of Origin
China

Details

Item
Roof Anchor
Material
Steel

Description

The Malta Dynamics Standing Seam Roof Anchor Clamp is an ideal safety anchor for metal roofs. A common issue that workers face when working on metal roofs is the inability to locate a safe anchor point without leaving noticeable damage on the roof that they are working on or penetrating the panels. This standing seam metal roof anchor is compact and non-penetrating. It utilizes 8 grub screws that tighten down onto the metal roof seam. The set grub screws pinch tight on the seam to provide a reliable standing seam anchor point. At only 2.2 lbs. the Malta Dynamics standing seam safety anchor is extremely lightweight. This makes it one of the lightest certified anchors on the market to meet the 5,000 lb. standard for minimum breaking strength. With materials like aluminum alloy and stainless steel, this anchor is small but surprisingly durable. Although this anchor is tiny and low profile, it has been rigorously tested to the strict standards of OSHA 1926 subpart M, OSHA 1910, and ANSI Z359.1:2007. This standing seam safety anchor is designed for use on roofs with a maximum slope of 12/12 pitch and must be attached to fully seamed panels. To be safe and effective, the standing seam metal roof anchor must be positioned properly to apply load in the long axis of the anchor bracket.


  • • Field Tested & Field Approved: Made from high-quality aluminum alloy and stainless steel, this 2.2 lbs. roof anchor has a minimum breaking strength of 5000lbs, ensuring your workers are safe while on the job. Designed to be fixed on metal standing seam roofs
  • • Swivel Anchor Point: The standing seam roof clamp anchor point swivels 360 degrees, giving workers greater freedom of movement while they work on the roof
  • • Meets ANSI Z359.1:2007 and OSHA 1926 Subpart M, 1910: This product meets the industry standard for fall protection, ensuring compliance with OSHA regulations and providing peace of mind for employers
  • • Easy Installation: This anchor can be easily installed on standing seam roofs without causing damage. In just a few minutes, workers can attach their self-retracting lifelines (SRLs) and focus on their jobs. 8 set grub screws are included
  • • Safety & Versatility: Suitable for use on both symmetrical and asymmetrical standing seam roofs, this anchor is a versatile solution for fall protection on a variety of structures

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.