Zoro Homepage

SUSPENSION TRAUMA RELIEF STRAP

  • Mfr # R0005

  • Zoro # G015083576


product price: $26.99
/ea

Key Features

Material
Polyester
Size
One Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R0005
Zoro #
G015083576
UPC #
818011020326
Country of Origin
United States

Dimensions

Size
One Size

Details

Item
Self-Retracting Lifeline
Material
Polyester

Description

The Malta Dynamics Suspension Trauma Relief Strap is a critical accessory for any worker using a personal fall arrest system. In the event of a fall, prolonged suspension can lead to serious health complications, such as unconsciousness or even death. The Suspension Trauma Relief Strap quickly and easily alleviates the forces of suspension in a harness, allowing the suspended worker to stand up and relieve pressure. Weighing less than 1 lb. and featuring a wider strap that accommodates work boots, this compact and lightweight device is pre-adjustable and ready for immediate use. Its ambidextrous design allows for single or double leg use, while its quick connect buckle ensures fast and easy deployment. With the Malta Dynamics Suspension Trauma Relief Strap, workers can feel confident and safe knowing they have an extra layer of protection in the event of a fall.


  • • Safety & Versatility: Malta Dynamics Suspension Trauma Relief Strap is a low-cost accessory that can potentially save a life. It is designed to alleviate the forces of suspension in a harness and allows suspended workers to stand up and relieve pressure while waiting for rescue
  • • Field Tested & Field Approved: The Suspension Trauma Relief Strap is designed and field-tested by professionals to ensure its effectiveness in emergency situations. It has been approved for use in various industries, including construction, roofing, and tree care
  • • Easy Deployment: The strap is pre-adjustable and ready to use immediately in case of an emergency. It features quick connect buckles for fast and easy deployment
  • • Compact & Lightweight: The Suspension Trauma Relief Strap is compact and lightweight, weighing less than 1 lb. It does not hinder the activity of the worker and can be stowed on each hip point of the full-body harness
  • • Ambidextrous Use: The strap can be used with either leg and accommodates work boots for ideal foot placement. It allows for single or double-leg use and can be deployed to create a suspension relief strap to stand up on while awaiting rescue

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.