Zoro Homepage

Temporary Guardrail Post - 1

  • Mfr # TR1000

  • Zoro # G015079456


product price: $69.49
/ea

Key Features

Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR1000
Zoro #
G015079456
UPC #
818011023341
Country of Origin
China

Details

Item
Guardrail Post
Material
Carbon Steel

Description

The Malta Dynamics Temporary Guardrail Post is the perfect safety solution for workers on elevated surfaces, such as flat roofs and construction sites. Made from sturdy carbon steel and powder-coated safety yellow, these removable and reusable guardrail posts are designed to provide reliable fall protection for workers and prevent accidents on the job site. These guardrail posts are also compatible with a variety of fasteners and lumber sizes, making them a versatile and flexible safety solution for different job site requirements. The guardrail posts are lightweight and easy to transport by hand, enabling workers to quickly and easily install and remove temporary safety barriers on site. The product is field tested and approved by safety professionals, ensuring that it meets the highest safety standards and can withstand harsh weather conditions and heavy use on job sites. The guardrail posts also support up to 310lbs. of worker weight, including all tools and clothes, making them a cost-effective safety solution for different job sites and projects.


  • • SAFETY & VERSATILITY: The removable and reusable passive fall restraint guardrail posts provide reliable fall protection for professionals on elevated surfaces, while being compatible with a variety of fasteners and lumber sizes for top-rail, mid-rail, and toe-board installation, ensuring a versatile and flexible safety solution for different job site requirements
  • • EASY TO INSTALL & TRANSPORT: Lightweight and easy to transport by hand, allowing for quick and easy installation and removal of temporary safety barriers on job sites. Secure posts up to 8' apart and onto jobsite edge with 11- 3′′ #12 Stainless Steel Screws, 11--1/4′′ Tapcon Screws 3′′ or longer, or 11- #12 Zinc Screws 3′′ or longer (fasteners not included)
  • • DURABLE & REUSABLE: Removable and reusable guardrail posts made from sturdy carbon steel, ensuring durability and longevity with repeated use
  • • COST-EFFECTIVE SOLUTION: Supports up to 310lbs. of worker weight (including all tools and clothes), making it a reliable and cost-effective safety solution for different job sites and projects
  • • MAXIMUM SAFETY: Recommended 12" overlap of lumber rails on all sides for maximum safety, ensuring that workers are protected from falls and other potential accidents while working on elevated surfaces

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.