Zoro Homepage

TOOL LANYARD

  • Mfr # C1006

  • Zoro # G915079457


product price: $10.99
/ea

Key Features

Material
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1006
Zoro #
G915079457
UPC #
852492006240
Country of Origin
China

Details

Item
Tool Lanyard
Material
Elastic

Description

The Malta Dynamics Tool Lanyard features a lightweight, aluminum alloy screw lock mini carabiner for attachment to your harness or tool belt. This retractable tool lanyard extends all the way out to 53" and sits in a relaxed position at 37.5". Tool lanyards for hand tools are handy devices that workers use to attach tools to themselves while working at heights. Tool lanyards and tethering accessories help ensure, if your tool does happen to fall, it won't reach the ground or hit someone below. The lanyard for tools stops the fall and prevents injuries to other workers and eliminates damage to your tools and other equipment. Tool tie-off lanyards are extremely lightweight, only 0.2 lbs., and you can easily attach multiple tool lanyards to your harness or tool belt. Tool lanyards are easily transportable, and this equipment lanyard is certified to support tools weighing up to 15 lbs. The Malta Dynamics Tool Lanyard features a safety orange and green color to keep you highly visible on the jobsite and lets you lower your equipment to work with both of your hands when you need them.


  • • Safety & Versatility Meets ANSI/ISEA 121-2018, the industry standard for preventing dropped object incidents, providing a reliable and safe way to secure your tools. Relaxed length: 37.5". Expanded length: 53". Tool Lanyard weight: 0.2-lbs.
  • • FIELD TESTED & FIELD APPROVED: Made with durable materials, including 0.75" wide tubular polyester webbing, an aluminum alloy screw lock carabiner, and a nylon-6 cord lock, ensuring long-lasting use in tough work environments
  • • HIGH VISIBILITY: Comes in safety green and orange, making it highly visible and easy to spot on job sites, improving safety
  • • VERSATILE & EASY TO USE: The adjustable loop end allows for versatile attachment to a harness, wrist, or tool belt, providing flexibility and ease of use
  • • MAXIMUM TOOL WEIGHT SUPPORT: Supports up to 15 lbs, ensuring that you can securely attach your tools without worrying about them falling and causing injuries

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.