Zoro Homepage

Truss Anchor, Steel

  • Mfr # A8000

  • Zoro # G715083524


product price: $91.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A8000
Zoro #
G715083524
UPC #
818011024454
Country of Origin
United States

Details

Item
Truss Anchor
Material
Steel

Description

Got truss issues? Secure them with the A8000, the anchor you can truss. Introducing the Malta Dynamics A8000 Truss Anchor, the ultimate solution for fall protection in new construction or for work being performed in the attic space of an existing structure. This high-quality anchor meets ANSI Z359.18-2017 and is compliant with OSHA 1910 and OSHA 1926 Subpart M, ensuring top-notch safety and protection for workers. Constructed of powder-coated steel and alloy steel, this Truss Anchor is built to last and withstands a minimum breaking strength of 5,000 lbs. With a rotating alloy steel attachment point and a worker capacity range of 130-310 lbs., this anchor provides ultimate versatility and durability on the job site. The Malta Dynamics Truss Anchor comes complete with 13 wood screws, making installation on a normal 2inx4in wooden truss a breeze. Its signature orange color increases visibility, providing a clear indication of its presence and location, even in low-light conditions.


  • • SAFETY & VERSATILITY: Made in the USA, the Malta Dynamics Wood Truss Anchor provides reliable fall protection for workers in new construction or in the attic space of existing structures. With a rotating alloy steel attachment point, a worker capacity range of 130-310 lbs., and compliance with ANSI Z359.18-2017 and OSHA 1910 and OSHA 1926 Subpart M, this anchor is both safe and versatile
  • • FIELD TESTED & FIELD APPROVED: The Malta Dynamics Truss Anchor has been extensively field tested and approved by professionals in the industry. Its high-quality construction and performance have earned it a reputation as a reliable and trustworthy fall protection solution
  • • EASY INSTALLATION: With 13 included wood screws and a design that is compatible with normal 2x4 wooden trusses, the Malta Dynamics Truss Anchor is easy to install and provides a quick and reliable tie-off point for workers
  • • AWARD-WINNING TRUST: Malta Dynamics is a trusted name in the fall protection industry and has received multiple awards for its innovative and high-quality products. Invest in the safety and support of your workers with the award-winning Malta Dynamics Truss Anchor

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.