
UltraLight Harness Kit, 2XL, 300 lb, Quick-Connect Chest/ Quick-Connect Leg Straps
Mfr # HE4102
Zoro # G215079515
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
300 lb
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Webbing Material
Nylon, Polyester, Plastic, Aluminum, Steel
Series
UltraLight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HE4102
Zoro #
G215079515
UPC #
818011025802
Country of Origin
China
Details
Item
Harness Kit
Harness Sizing
2XL
Weight Capacity
300 lb
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Webbing Material
Nylon, Polyester, Plastic, Aluminum, Steel
Series
UltraLight
Includes Padding
Yes
Padding Location
Shoulder, Back, Waist, and Leg
Harness Color
Forest Green
Hardware Material
Aluminum
Description
Ultralight XXL Forest Green
- • Ultralight Design: Weighing 2.4-lbs
- • Lightweight Quick-Connect Chest and Leg Buckles
- • Available in Two TrueTimber® Camo Patterns: Kanati/Strata, and Forest Green
- • Quiet Material
- • Stretch Shock Absorbing Tether Attached
- • Sewn-in Lineman’s Climbing Strap Loops
- • Built-in Gear Lanyard
- • Includes: Ultralight Hunting Harness, Tree Strap, Lineman's Climbing Strap, Deer Drag/Suspension Relieft Strap
- • Meets ASTM F2123-19 Standard
- • Maximum User Weight Capacity: 300-lbs.
- • Materials: Nylon, Polyester, Plastic, Aluminum, & Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.