
UltraLight Harness Kit, L/XL, 300 lb, Quick-Connect Chest/ Quick-Connect Leg Straps
Mfr # HE4101
Zoro # G015079548
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
300 lb
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Webbing Material
Nylon, Polyester, Plastic, Aluminum, Steel
Series
UltraLight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HE4101
Zoro #
G015079548
UPC #
818011025796
Country of Origin
China
Details
Item
Harness Kit
Harness Sizing
L/XL
Weight Capacity
300 lb
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Webbing Material
Nylon, Polyester, Plastic, Aluminum, Steel
Series
UltraLight
Includes Padding
Yes
Padding Location
Shoulder, Back, Waist, and Leg
Hardware Material
Aluminum
Harness Color
Forest Green
Description
Ultralight L-XL Forest Green
- • Ultralight Design: Weighing 2.4-lbs
- • Lightweight Quick-Connect Chest and Leg Buckles
- • Available in Two TrueTimber® Camo Patterns: Kanati/Strata, and Forest Green
- • Quiet Material
- • Stretch Shock Absorbing Tether Attached
- • Sewn-in Lineman’s Climbing Strap Loops
- • Built-in Gear Lanyard
- • Includes: Ultralight Hunting Harness, Tree Strap, Lineman's Climbing Strap, Deer Drag/Suspension Relieft Strap
- • Meets ASTM F2123-19 Standard
- • Maximum User Weight Capacity: 300-lbs.
- • Materials: Nylon, Polyester, Plastic, Aluminum, & Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.