Zoro Homepage

UltraLight Harness Kit, S/M, 300 lb, Quick-Connect Chest/ Quick-Connect Leg Straps

  • Mfr # HE3100-1

  • Zoro # G915079495


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
300 lb
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Webbing Material
Nylon, Polyester, Plastic, Aluminum, Steel
Series
UltraLight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HE3100-1
Zoro #
G915079495
UPC #
818011026151
Country of Origin
China

Details

Item
Harness Kit
Harness Sizing
S/M
Weight Capacity
300 lb
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Webbing Material
Nylon, Polyester, Plastic, Aluminum, Steel
Series
UltraLight
Includes Padding
Yes
Harness Color
TrueTimber® Strata
Padding Location
Shoulder, Back, Waist, and Leg
Hardware Material
Aluminum

Description

The Malta Hunting Safety Ultralight 2.4 lbs. hunting harness is where modern design seamlessly merges with uncompromised safety. Embracing the unparalleled aesthetics of TrueTimber designs, this harness stands out both in style and functionality. Expertly crafted, it features breathable padding on the back, shoulders, and legs, complemented by durable 1" webbing and aluminum quick-connect buckles. The harness comes complete with a tree strap, lineman's belt, carabiners, and a versatile deer drag that also serves as a suspension relief strap. Meeting the rigorous ASTM F2123-19 standard and supporting weights up to 300 lbs, the Ultralight harness encapsulates Malta Dynamics' unwavering commitment to top-tier safety and craftsmanship since 2015. Elevate your hunting experience with unmatched safety and convenience.


  • • Field Tested, Field Approved Craftsmanship: Since 2015, Malta Dynamics has provided top-quality workplace safety gear, and our Ultralight harness reflects this dedication. This harness is built for the real-world demands of hunters.
  • • Maximum Safety & Comfort: Our Ultralight harness delivers unparalleled safety and comfort. With full shoulder, back, waist, and leg padding, it offers all-day comfort.
  • • Durable Performance: Engineered for hunters by hunters, the Ultralight harness is incredibly lightweight and durable, making it ideal for long hunts in any weather conditions. Breathable padding keeps you dry, while the stretch shock-absorbing tether adds an extra layer of safety.
  • • Stealth & Utility: The Ultralight harness provides hands-free access to essential gear by utilizing multiple attachment points. Silent operation is prioritized with the harness's modified design for noise reduction around the aluminum buckles.
  • • All-Inclusive Safety Package: The Ultralight harness kit includes everything you need for a safe hunting experience. Each kit comes with a Tree Strap, Lineman's Climbing Strap, and a versatile Deer Drag/Suspension Relief Strap, ensuring maximum safety and convenience.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.