Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultralight Youth UltraLight Harness Kit, M, 50 - 130 lb, Quick-Connect Chest/

  • Mfr # HE2104

  • Zoro # G615079313


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Harness Sizing
M
Weight Capacity
50 - 130 lb
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Webbing Material
Nylon, Polyester, Plastic, Aluminum, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HE2104
Zoro #
G615079313
UPC #
818011024836
Country of Origin
China

Details

Item
Youth UltraLight Harness Kit
Harness Sizing
M
Weight Capacity
50 - 130 lb
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Webbing Material
Nylon, Polyester, Plastic, Aluminum, Steel
Series
Ultralight
Includes Padding
Yes
Padding Location
Shoulder, Leg
Harness Color
TrueTimber® Kanati

Description

NOW AVAILABLE IN YOUTH SIZES! Our newest harness is designed with hunters in mind. The Ultralight harness combines comfort, durability, and functionality to elevate your hunting experience like never before. Youth sizes are made with the same premium material as our adult sizes, and compatible with our tree straps and lifelines. This harness boasts a minimalistic design that features premium breathable padding on the back, shoulders, and legs, all secured by durable 1" webbing. Your kids can now hunt just as safe as you, perfect for a 2-person ladder stand. Included with your harness is a tree strap, lineman's belt, carabiners, and a deer drag that doubles as a suspension relief strap if you would fall out of the stand. All accessories are clearly labeled in brown, helping you blend in, instead of bright white like some other products. The Ultralight Tree Harness for Youths is tested to ASTM F2123-19, and supports hunters up to 300-lbs.


  • • Ultralight Design: Weighing 2.2lbs.
  • • Lightweight Quick-Connect Chest and Leg Buckles
  • • Available in Two TrueTimber® Camo Patterns: Kanati/Strata, and Forest Green
  • • Stretch Shock Absorbing Tether Attached
  • • Sewn-in Lineman’s Climbing Strap Loops
  • • Built-in Gear Lanyard
  • • Includes: Ultralight Hunting Harness, Tree Strap, Lineman's Climbing Strap, Deer Drag/Suspension Relieft Strap
  • • Meets ASTM F2123-19 Standard
  • • User Weight Capacity: 50-130 lbs.
  • • Materials: Nylon, Polyester, Plastic, Aluminum, & Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.