Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VERTICAL LIFELINE ASSEMBLY - 100ft

  • Mfr # C7056

  • Zoro # G315083528


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Anchorage End Connection
Self-Locking Alloy Steel Snap Hook
Lifeline Material
Polyester
Hardware Material
Alloy Steel
Tensile Strength
5,000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C7056
Zoro #
G315083528
UPC #
818011021668
Country of Origin
China

Dimensions

Length
100 ft

Details

Item
Vertical Lifeline Assembly
Anchorage End Connection
Self-Locking Alloy Steel Snap Hook
Lifeline Material
Polyester
Hardware Material
Alloy Steel
Tensile Strength
5,000 lbs

Description

Introducing the Malta Dynamics Vertical Lifeline Assembly; ideal for roofing, ladder climbing, general construction, and tower climbing. A rope vertical lifeline assembly is complete kit for fall protection that includes a high-strength poly-rope with self-locking snap hooks, and a rope grab positioning voice with 18" extension lanyard and shock absorption pack. The high-strength fall protection rope is made from nylon and polyester and comes in lengths ranging from 25' - 100'. The poly-rope is UV resistant and meets the OSHA requirements for safety ropes for fall protection. The 3-strand rope works together with a manual rope grab for fall protection. The rope grab fall protection positioning device features a built-in 18" extension lanyard and shock absorption pack that connects to the worker's full body harness. The rope grab is manually locked into place to allow the worker to position themselves or limit the distance they can travel to help avoid fall hazards. The Malta Dynamics Vertical Lifeline Assembly supports a worker weight of 130-310 lbs. and meets the OSHA standard for a minimum breaking strength of 5,000 lbs. Our rope grab fall protection has been put through extensive testing and meets OSHA 1926 Subpart M, OSHA 1910, ANSI Z359.1-07, and ANSI A10.32-12.


  • • Vertical Lifeline Assembly Kit: This Vertical Lifeline Assembly is intended for use as part of a Personal Fall Arrest System and makes a great addition to your fall protection harness kit. Rope grabs move easily up and down vertical lifelines yet lock instantly in the event of a free fall.
  • • Compliant with OSHA/ANSI: All components meet ANSI Z359.1-2007, ANSI A10.32-12, OSHA 1926 Subpart M and OSHA 1910. ANSI Worker Capacity Range: 130-310 lbs.
  • • What's Included: This vertical lifeline assembly kit includes a 5/8" white polyester 3-strand safety rope, a shock absorber, a positioning device, an 18" extension lanyard, and an alloy steel snap hook. A must have for any roofing harness safety kit.
  • • Strong & Durable: All items are made from strong and durable material like polyester, alloy steel, and nylon. It is resistant to rot and unaffected by alkalis and most solvents. The rope offers protection against abrasion and is heat resistant.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.