Zoro Homepage

VERTICAL LIFELINE W/ SNAP HOOK - 25ft

  • Mfr # C7052

  • Zoro # G915083560


product price: $38.49
/ea

Key Features

Anchorage End Connection
Snap Hook
Lifeline Material
3 Strand Polyester Rope
Tensile Strength
5,000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C7052
Zoro #
G915083560
UPC #
852492006783
Country of Origin
United States

Dimensions

Length
25 ft

Details

Item
Vertical Lifeline w/Snap Hook
Anchorage End Connection
Snap Hook
Lifeline Material
3 Strand Polyester Rope
Tensile Strength
5,000 lbs

Description

Elevate workplace safety and versatility with our Malta Dynamics Vertical Lifeline Rope Set, available in 25' and 50' options. Designed to meet stringent ANSI and OSHA standards, this durable lifeline ensures worker security within a capacity range of 130-310 lbs. Field-tested and approved, the UV-resistant 5/8in polyester 3-strand rope maintains flexibility even in challenging conditions. The included alloy steel snaphook, secured by stitching and enclosed in a protective plastic casing, provides a reliable connection for peace of mind. With comprehensive compliance to ANSI Z359.1-07, ANSI A10.32-12, OSHA 1926 Subpart M, and OSHA 1910 standards, along with a minimum breaking strength of 5,000 lbs, our lifeline guarantees robust protection for workers in elevated environments, making it a trusted choice for professionals seeking safety and durability.


  • • Safety & Versatility: Meets ANSI and OSHA standards for worker safety, with a capacity range of 130-310 lbs.
  • • Field Tested Durability: Trusted by professionals, UV-resistant 5/8" polyester rope remains flexible
  • • Compliance Assurance: Meets ANSI Z359.1-07, ANSI A10.32-12, OSHA 1926 Subpart M, and OSHA 1910-standards
  • • Robust Strength: Minimum breaking strength of 5,000 lbs ensures worker protection at height
  • • Secure Connection: Alloy steel snaphook and stitching for a reliable, long-lasting connection

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.