Zoro Homepage

VERTICAL/FIXED BEAM ANCHOR

  • Mfr # A6105

  • Zoro # G915083577


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6105
Zoro #
G915083577
UPC #
852492006622
Country of Origin
Taiwan, Province of China

Details

Item
Steel Anchor
Material
Steel

Description

Malta Dynamics Vertical Fixed Beam 4.5"-12" Reusable Anchor with 360Deg Swivel D-Ring, OSHA/ANSI Compliant Personal Fall Protection System. This is a secure beam clamp tie-off point designed for fall protection, rope access, and work positioning. It is compliant with OSHA and ANSI standards and has been field tested and approved for use in various industries such as construction, oil & gas, transportation, and utilities. The adjustable paw and locking nuts allow it to fit a range of beam sizes, and it is made of lightweight aircraft aluminum bars and alloy steel materials, making it durable and able to support a load of up to 5,000 lbs. or 22kN. Its innovative removable and reusable design allows for easy installation without tools and repeated use after inspections.


  • • Safety & Versatility: Provides a fixed beam clamp tie-off point for H-Beams or I-Beams that can be used overhead or at foot-level. Compliant with OSHA 1926.502, OSHA 1910.66, and ANSI Z359.18-2017
  • • Field Tested & Field Approved: Meets or exceeds OSHA and ANSI standards for industries such as construction, oil & gas, transportation, utilities, and mor
  • • Adjustable Paw & Locking Nuts: No fasteners required. Adjustable paw fits beam sizes 4.5"-12" and locking nuts provide a secure anchor point for fall restraint/arrest
  • • Lightweight & Durable: Made with aircraft aluminum bars and alloy steel materials. Can support up to 5,000 lbs. or 22kN
  • • Easy Installation & Reusable: Attaches easily without tools and has a removable and reusable design. Inspect before each use and remove from service after a fall arrest situation

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.