Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warthog Comfort Maxx Belted Full Body Harness, 2XL, 130-310 lb, Quick Connect Chest/

  • Mfr # B2203

  • Zoro # G615079559


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
130-310 lb
Chest Strap Buckles
Quick Connect
Leg Strap Buckles
Quick Connect
Webbing Material
Polyester
Series
Warthog Comfort Maxx
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2203
Zoro #
G615079559
UPC #
818011020036
Country of Origin
China

Details

Item
Belted Full Body Harness
Harness Sizing
2XL
Weight Capacity
130-310 lb
Chest Strap Buckles
Quick Connect
Leg Strap Buckles
Quick Connect
Webbing Material
Polyester
Series
Warthog Comfort Maxx
Includes Padding
Yes
Harness Color
Orange/Black
Hardware Material
Galvanized Steel
With Belt
Yes
Padding Location
Shoulder, Back, Waist, Leg

Description

The Malta Dynamics Warthog Comfort MAXX Safety Harness Fall Protection is a versatile and reliable full-body harness that provides maximum safety and comfort for workers in heavy-duty trades or from elevated heights. This Class 3 harness is compliant with OSHA and ANSI safety standards, and features added padding on the shoulders, back, waist, and legs for unmatched comfort. The harness also comes with a removable waist belt, quick connect buckles, and built-in lanyard keepers, side D-rings, impact indicator, and deluxe label protector for added safety and convenience. It's suitable for a wide range of fall protection applications, including rescue, travel restraint, and positioning, and can fit a worker capacity range of 130-310 lbs.


  • • Safety & Versatility: The Malta Dynamics Warthog Comfort MAXX Safety Harness Fall Protection provides maximum comfort and safety for workers with its full shoulder, back, waist, and leg comfort padding. The removable waist belt adds versatility to the harness
  • • Field Tested & Field Approved: This construction full body harness meets ANSI Z359.11-2021, ANSI A10.32-2012, OSHA 1910.66, and OSHA 1926.502 Subpart M standards, and has been tested in the field and approved by professionals for its reliability and durability
  • • Quick & Easy Adjustments: The harness features quick connect chest and leg buckles for fast and easy adjustments, saving workers time and hassle when suiting up for work
  • • Dual Lanyard Keepers: Built-in dual lanyard keepers on both sides of the harness allow workers to easily and securely store their lanyards when not in use, ensuring they are always within reach when needed
  • • Impact Fall Indicator: The harness has an impact fall indicator that alerts the user if the harness has been involved in a fall, ensuring the safety equipment is properly inspected and maintained after any fall event

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.