Zoro Homepage

Warthog Comfort Maxx Full Body Harness, S/M, 130-310 lb, Quick Connect Chest/ Side D-Ring

  • Mfr # B2301

  • Zoro # G715079381


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
130-310 lb
D-Ring Locations
Side
Chest Strap Buckles
Quick Connect
Leg Strap Buckles
Quick Connect
Webbing Material
Blended Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2301
Zoro #
G715079381
UPC #
818011024478
Country of Origin
China

Details

Item
Full Body Harness
Harness Sizing
S/M
Weight Capacity
130-310 lb
D-Ring Locations
Side
Chest Strap Buckles
Quick Connect
Leg Strap Buckles
Quick Connect
Webbing Material
Blended Polyester
Series
Warthog Comfort Maxx
Includes Padding
Yes
Harness D-Ring Material
Steel
Harness Color
Black

Description

Introducing the Malta Dynamics Comfort MAXX Steel Safety Harness, a reliable and versatile solution for ensuring safety at elevated heights or in heavy-duty trades. Designed with a focus on comfort and durability, this harness features sewn-in lumbar support and full padding on the shoulders, back, waist, and legs. It meets ANSI Z359.11-2021 and ANSI A10.32-2012 standards, as well as OSHA 1910.66, OSHA 1926.502, and OSHA 1926 Subpart M compliance. The dual connection point reduces strain on the lower back, while the included trauma relief strap adds an extra layer of support in case of a fall. With quick-connect buckles, dual built-in lanyard keepers, side D-rings, and a durable construction using polyester webbing and galvanized steel, the Comfort MAXX Steel Harness offers superior comfort, versatility, and safety for workers in all industries.


  • • Safety & Versatility: The Malta Dynamics Comfort MAXX Steel Safety Harness provides maximum comfort and safety with its sewn-in lumbar support and innovative features. It meets ANSI Z359.11-2021 and ANSI A10.32-2012 standards, and is compliant with OSHA 1910.66, OSHA 1926.502, and OSHA 1926 Subpart M, ensuring the highest level of safety for workers in various industries
  • • Field Tested & Field Approved: This steelworker-inspired harness has been extensively field-tested and approved by professionals in heavy-duty trades. Its upgraded belt design accommodates popular tool bags, while the higher D-ring and dual lifeline attachment point reduce strain on the lower back. Backed by real-world testing, the Comfort MAXX Steel Harness is built to withstand rigorous work conditions
  • • Enhanced Comfort & Adjustability: With full shoulder, back, waist, and leg comfort padding, this harness prioritizes the comfort of the wearer. Quick-connect chest and leg buckles allow for fast and easy adjustments, ensuring a proper fit and maximizing user comfort during long work hours. The premium aglets on all adjustment straps and the deluxe label protector enhance durability and longevity

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products