Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warthog Full Body Harness, S/M, 130-310 lb, Pass-Through Chest/ Tongue Leg Straps, Back D-Ring

  • Mfr # B2006

  • Zoro # G715079428


product price: $55.99
/ea

Key Features

Weight Capacity
130-310 lb
D-Ring Locations
Back
Chest Strap Buckles
Pass-Through
Leg Strap Buckles
Tongue
Webbing Material
Nylon, Polyester, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2006
Zoro #
G715079428
UPC #
818011021132
Country of Origin
China

Details

Item
Full Body Harness
Harness Sizing
S/M
Weight Capacity
130-310 lb
D-Ring Locations
Back
Chest Strap Buckles
Pass-Through
Leg Strap Buckles
Tongue
Webbing Material
Nylon, Polyester, Steel
Series
Warthog
Harness Color
Orange/Black

Description

At Malta Dynamics, safety is the number one priority. Offering both efficiency and affordability, the Warthog Full Body Safety Harness with Tongue Buckle Legs is designed for full movement while remaining attached to the anchor. This fall arrest safety harnesses will keep you safe and secure so you can focus on the job at hand. Made from a durable, reinforced polyester reflective webbing material, this harness can hold 130-310lbs. per ANSI Worker Capacity Range and is perfect for jobs like working on telephone poles, ship decks & barges, elevators, manlifts, and many more. It also includes a fall indicator to help show if the harness has been impacted so you can have peace of mind when on the job. Designed with premier fall arrest gear, this full body harness is OSHA and ANSI compliant. Do your job in confidence knowing that you are protected with features like dual lanyard keepers, reflective material, a label jacket, an identification label, rubber web termination points, and side D-Rings. The compliancy guidelines met include ANSI Z359.1-2007, ANSI A10.32-12, OSHA 1926 Subpart M, OSHA 1910, and CSA Z259.10-2012. The Malta Dynamics team has more than 140 years combined of wearing safety harnesses, so we know a good one when we see it.


  • • Safety and Protection is #1: This full body fall harness combines both efficiency and affordability. Work safely knowing you have reliable support across your body. This roof harness features tongue and buckle leg straps as well as a sturdy nylon and polyester construction.
  • • Compliant with OSHA/ANSI: This Warthog construction harness meets ANSI Z359.11-2014, and ANSI A10.32-12. Additionally, the rubber web termination points allows you to work hands-free confidently and safely. A great addition to your roofing harness safety kit!
  • • Work Safely Everyday: Designed with premier fall arrest system gear, this harness is perfect for a variety of construction and labor intensive jobs where you need extra safety and protection at great heights. Including telephone poles, ship decks & barges, elevators, manlifts, and many more.
  • • Strong and Durable Fall Harness: This fall protection harness is made with reinforced polyester reflective webbing material & can hold 130-310lbs. per ANSI Worker Capacity Range. Included is a fall indicator to help show if the harness has been impacted and a premium [JG1] label jacket with Protected Identification Label.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.