Warthog Full Body Harness w/ X-Pad, L/XL, 130-310 lb, Tongue Leg Straps

  • Mfr # B2002-X

  • Zoro # G915079488


product price:  $85.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
130-310 lb
Leg Strap Buckles
Tongue
Webbing Material
Rip Resistant Nylon
Series
Warthog
Includes Padding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2002-X
Zoro #
G915079488
UPC #
818011020630
Country of Origin
China

Details

Item
Full Body Harness w/ X-Pad
Harness Sizing
L/XL
Weight Capacity
130-310 lb
Leg Strap Buckles
Tongue
Webbing Material
Rip Resistant Nylon
Series
Warthog
Includes Padding
Yes
Harness Color
Orange/Black
Padding Location
Back

Description

At Malta Dynamics, safety is the number one priority. Offering both efficiency and affordability, the Warthog Full Body Safety Harness with Tongue Buckle Legs is designed for full movement while remaining attached to the anchor. This fall arrest safety harnesses will keep you safe and secure so you can focus on the job at hand. Made from a durable, reinforced polyester reflective webbing material, this harness can hold 130-310lbs. per ANSI Worker Capacity Range and is perfect for jobs like working on telephone poles, ship decks & barges, elevators, manlifts, and many more. It also includes a fall indicator to help show if the harness has been impacted so you can have peace of mind when on the job. Designed with premier fall arrest gear, this full body harness is OSHA and ANSI compliant. Do your job in confidence knowing that you are protected with features like dual lanyard keepers, reflective material, a label jacket, an identification label, rubber web termination points, and side D-Rings. The compliancy guidelines met include ANSI Z359.1-2007, ANSI A10.32-12, OSHA 1926 Subpart M and OSHA 1910. The Malta Dynamics team has more than 140 years combined of wearing safety harnesses, so we know a good one when we see it.


  • • Safety & Versatility: This full body fall harness combines comfort and safety for a range of applications. X-Pad eliminates shoulder pad slippage. Compliant with OSHA/ANSI certifications, including ANSI Z359.11-2014, ANSI A10.32-12
  • • Field Tested & Field Approved: The Warthog construction harness is built to last and has been tested in the field. Compliant with OSHA/ANSI certifications, including ANSI Z359.11-2014 and ANSI A10.32-12. Rubber web termination points allow for hands-free work
  • • Enhanced Safety: The harness features a fall indicator to help show if the harness has been impacted, ensuring maximum safety for workers
  • • Wide Range of Applications: Perfect for a variety of jobs at great heights, including telephone poles, ship decks & barges, elevators, manlifts, and more
  • • Reliable Fall Protection: Malta Dynamics has over 140 years of combined experience providing reliable fall protection equipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.